Shop All Toilet Repair Parts
Korky
Fill Valve, Plastic, White/Black
Mfr # 528
Zoro # G4275135
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic
- Type Toilet Fill Valve
- Size Fill Valve: 8" to 14"
- Color Black, White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 528
- Zoro # G4275135
- UPC # 049057103876
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Fill Valve: 8" to 14" |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | Universal Fit |
Material | Plastic |
Type | Toilet Fill Valve |
Color | Black, White |
Material of Construction | Plastic |
Color/Finish | Black,White |
Standards | CUPC, ASSE |
For Use With | Most Toilets |
Includes | (1) Mounting Nut, (1) Cone Washer, (1) Coupling Nut, (1) Tamper Proof Key, (1) Instructions |
Sub-Category | Flappers, Valves and Sensors |
For Use With Mfr. Model Number | 4188A105.020 |
Item | Fill Valve |
Accessory Type | Fill Valve |
Description
Fill Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress ball valve, 1/2" x 1/2" (79970)
- ZSI 2 Hole Cushion Clamp Pipe Size 1-1/2 In (030MS034)
- ANVIL CAP GALVANIZED 3/8"" THRD (8700132601)
- ZORO SELECT PVC Elbow, 90 Degrees, Solvent x Solvent, 3/4 in Pipe Size (H406007LS)
- KORKY Faucet Trip Lever, Universal, SS, Chrome (6051GR)
- KORKY Toilet Flapper, Red, Adjustable (2004BP)
- KORKY Toilet Flapper, Specifications 314 in, Rubber, Red (3010BP)
- KORKY Dual Flush Seal Kit Red (440BP)
- KORKY TOILET FILL VALVE 2X BLK (528XBP)
- KORKY Fits American Standard Champion 4 Seal (450BP)
- SLOAN Valve Flush Sloan #111 (3010000)
- Korky Toilet Repair Parts