Shop All Toilet Repair Parts
Korky
Fill Valve, Anti-Siphon
Mfr # 528Z
Zoro # G0868971
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material TPE
- Type Fill Valve
- Size Fill Valve: 8" to 14"
- Color Red, Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 528Z
- Zoro # G0868971
- UPC # 049057103142
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Fill Valve: 8" to 14" |
Manufacturers Warranty Length | 5 Year |
Details
Fits Brand | Universal Fit |
Material | TPE |
Type | Fill Valve |
Color | Red, Black |
Material of Construction | TPE |
Color/Finish | Red, Black |
Standards | ASSE, CSA |
For Use With | Most Toilet Tanks |
Includes | (1) 528Z Toilet Fill Valve, (1) Refill Tube, (1) Metal Refill Tube Clip, (1) Mounting Nut, (1) Cone Washer, (1) Coupling Nut, (1) Tamper Proof Key, (1) Instructions |
Item | Anti-Siphon Fill Valve |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Anti-Siphon Fill Valve |
Description
Anti-Siphon Fill Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3008 04 11)
- KOHLER Purist Shower Trim-Cross (TS14422-3-BL)
- PROLINE 2 In. PVC Schedule 40 Solvent Check Valve (101-608)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77CLF10701A)
- KORKY Toilet Flapper, Red (2001GR)
- KORKY Replacement Cap, Korky QuietFill (R528)
- KORKY Flapper, Rubber and SS, Red (100BP)
- KORKY Flush Valve Repair Kit, Rubber, Red (2003MR)
- KORKY EASY FIX REPAIR KIT 3"" (3003BP)
- KORKY Kohler Rubber Flush Ball Toilet Flapper (58BP)
- PLUMB PAK Flush Lever Chrome (PP836-25)
- Korky Toilet Repair Parts