Shop All Toilet Repair Parts
Korky
Fill Valve And Flapper Kit
Mfr # 818GR
Zoro # G4264522
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Universal Fit
- Material Plastic and Rubber
- Type Fill Valve and Premium Flapper Kit
- Size Fill Valve: 8" to 14"
- Color Red/Black/White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Korky
- MFR # 818GR
- Zoro # G4264522
- UPC # 049057103869
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | Fill Valve: 8" to 14" |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | Universal Fit |
Material | Plastic and Rubber |
Type | Fill Valve and Premium Flapper Kit |
Color | Red/Black/White |
Material of Construction | Plastic and Rubber |
Color/Finish | Red/Black/White |
Standards | CUPC, ASSE |
For Use With | Most Toilets |
Includes | (1) 528 Fill Valve, (1) 2001 Flapper, (1) Refill Tube, (1) Metal Refill Tube Clip, (1) Mounting Nut, (1) Cone Washer, (1) Coupling Nut, (1) Tamper Proof Key, (1) Instructions |
Item | Fill Valve |
Sub-Category | Flappers, Valves and Sensors |
Accessory Type | Fill Valve |
Description
Fill Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Toilet Piston Kit (PTR6200-EC)
- ZORO SELECT Stopper, Pop-Up Type, 4" L, Black, ABS (32351)
- KOHLER Artifacts Bathroom Sink Cross Handles (98068-3-CP)
- PROPLUS Ceramic Towel Bar Posts, Slip-On Clip PR (44901)
- KORKY PLUS FLAPPER RED 12PK (2001CP)
- KORKY Toilet Flapper, Red, Cadet III(R) (3040BP)
- KORKY Replacement Cap, Korky QuietFill (R528)
- KORKY Classic Trip Lever, Universal, SS, Chrome (6050GR)
- KORKY Flush Valve Kit w/Flapper (4030PK)
- KORKY Korky Universal Toilet Repair Kit (4010PK)
- PLUMB PAK Tank To Bowl Gasket (PP835-84)
- Korky Toilet Repair Parts