Shop All Classroom Furniture
Kore
Pre-Teen Wobble Chair, 18.7in, Green
Mfr # KOR9118
Zoro # G5427363
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Recommended Grade 5-6
- Recommended Age 10-11 Years
- Style Pre Teen Wobble Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kore
- MFR # KOR9118
- Zoro # G5427363
- UPC # 633726091184
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Green |
Material | plastic |
Recommended Grade | 5-6 |
Recommended Age | 10-11 Years |
Style | Pre Teen Wobble Chair |
Description
Ergonomically designed, the KoreTM Wobble Chair transforms the conventional boring seat into a playground for your child's imagination. The innovative KoreTM Wobble Chair encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions. Dimensions: 11" diameter seat, 13.75" diameter base, 18.7" height. Made of durable and recyclable HDPE #2 plastic. Max load weight of 275 lbs. For ages 10-12 or height of 55"-61".
• Homework, reading, drawing, eating and video or board games are no longer sedentary activities.
• Ideal for children of all ages, sizes and heights.
• Provides an outlet for all high-energy children.
• Perfect design for special needs students with ADD, ADHD, and autism. The KoreTM Wobble Chair has proven to increase secondary focus in the classroom.
• Patented anti-roll safety ring on base prevents tip-overs and falls.
• Gentle-rounded, stable base moves with child and rests naturally upright.
• Patented textured design on seat and base to prevent slips; no rubberized bottoms because it holds dirt that causes scratches and scuffles to school floors.
• Friction grips to easily assemble or disassemble; also saves storage space when not in use.
• Homework, reading, drawing, eating and video or board games are no longer sedentary activities.
• Ideal for children of all ages, sizes and heights.
• Provides an outlet for all high-energy children.
• Perfect design for special needs students with ADD, ADHD, and autism. The KoreTM Wobble Chair has proven to increase secondary focus in the classroom.
• Patented anti-roll safety ring on base prevents tip-overs and falls.
• Gentle-rounded, stable base moves with child and rests naturally upright.
• Patented textured design on seat and base to prevent slips; no rubberized bottoms because it holds dirt that causes scratches and scuffles to school floors.
• Friction grips to easily assemble or disassemble; also saves storage space when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Chair Mat, Rectangular, Clear, 48"x79" (FR1220019ER)
- FLASH FURNITURE Rectangle Folding Table, 30" W, 72" L, 29" H, Plastic Top, Brown (DAD-LF-183Z-GG)
- ICEBERG Stacking Chair, Rough and Ready Series, High Density Polyethylene PK4 (64113)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 6' W/ Window Mocha Fabric Clear Fluted Window (1812511-1)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- ABC Childcraft Furnishings 3-Shelf Deep Shelf Storage Units, 36 x 16 x 40 Inches (1526316)
- THE PENCIL GRIP Chair Socks, PK24 (TPG-230)
- BOUNCYBANDS Wiggle Wobble Chair Feet, Set of 4 (WWCF)
- ASHLEY PRODUCTIONS Magnetic Big Timer, 7.5in diameter (10205)
- CHILDCRAFT Reflection Cozy Cube, 29-1/2 x 29-1/2 x 29-1/2 Inches (1491056)
- Kore Office & School Tables