Shop All Classroom Furniture
Kore
Kids Wobble Chair, 14in, Red
Mfr # KOR112
Zoro # G5427135
original price:
$89.95
10% off
new price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Recommended Age 6-7 Years
- Recommended Grade 1-2
- Style Kids Wobble Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kore
- MFR # KOR112
- Zoro # G5427135
- UPC # 633726091122
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Red |
Material | plastic |
Recommended Age | 6-7 Years |
Recommended Grade | 1-2 |
Style | Kids Wobble Chair |
Description
Ergonomically designed, the KoreTM Wobble Chair transforms the conventional boring seat into a playground for your child's imagination. The innovative KoreTM Wobble Chair encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions. Dimensions: 11" diameter seat, 13.75" diameter base, 14" height. Made of durable and recyclable HDPE #2 plastic. Max load weight of 275 lbs. For ages 5-8 or height of 42"-47".
• Homework, reading, drawing, eating and video or board games are no longer sedentary activities.
• Ideal for children of all ages, sizes and heights.
• Provides an outlet for all high-energy children.
• Perfect design for special needs students with ADD, ADHD, and autism. The KoreTM Wobble Chair has proven to increase secondary focus in the classroom.
• Patented anti-roll safety ring on base prevents tip-overs and falls.
• Gentle-rounded, stable base moves with child and rests naturally upright.
• Patented textured design on seat and base to prevent slips; no rubberized bottoms because it holds dirt that causes scratches and scuffles to school floors.
• Friction grips to easily assemble or disassemble; also saves storage space when not in use.
• Homework, reading, drawing, eating and video or board games are no longer sedentary activities.
• Ideal for children of all ages, sizes and heights.
• Provides an outlet for all high-energy children.
• Perfect design for special needs students with ADD, ADHD, and autism. The KoreTM Wobble Chair has proven to increase secondary focus in the classroom.
• Patented anti-roll safety ring on base prevents tip-overs and falls.
• Gentle-rounded, stable base moves with child and rests naturally upright.
• Patented textured design on seat and base to prevent slips; no rubberized bottoms because it holds dirt that causes scratches and scuffles to school floors.
• Friction grips to easily assemble or disassemble; also saves storage space when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- GLARO. Wall Mount Wet Umbrella Bag Holder, Satin Black (WVB11BK)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- BAXTON STUDIO Keagan Mid-Century Modern Transitional Walnut Brown Finished Wood Queen Size Platform Bed (184-11046-Zoro)
- KORE Pre-Teen Wobble Chair, 18.7in, Green (KOR9118)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- BOUNCYBANDS Antimicrobial Big Wiggle Seat Sensory Cushion, Blue 13in./33cm (MB33BUWS)
- ASHLEY PRODUCTIONS Steel Hand Bell, 4", PK6 (10050)
- FLASH FURNITURE Natural Plastic Stackable School Chair with 13.25" Seat Height, PK2 (2-YU-YCX-004-NAT-GG)
- IRWIN Irwin Quick-Grip 586-59200CD Handi-Clamp 2 Inch-50Mm Counter Display (38548592008)
- STOREX Book Bins, w/ Rack, 14-3/10"Wx25-7/10"Lx7-1/4"H, Assorted (STX71125U01C)
- Kore Office & School Tables