Shop All Classroom Furniture
Kore
Kids Wobble Chair, 14in, Blue
Mfr # KOR113
Zoro # G5427293
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material plastic
- Recommended Age 6-7 Years
- Recommended Grade 1-2
- Style Kids Wobble Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kore
- MFR # KOR113
- Zoro # G5427293
- UPC # 633726091139
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Blue |
Material | plastic |
Recommended Age | 6-7 Years |
Recommended Grade | 1-2 |
Style | Kids Wobble Chair |
Description
Ergonomically designed, the KoreTM Wobble Chair transforms the conventional boring seat into a playground for your child's imagination. The innovative KoreTM Wobble Chair encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions. Dimensions: 11" diameter seat, 13.75" diameter base, 14" height. Made of durable and recyclable HDPE #2 plastic. Max load weight of 275 lbs. For ages 5-8 or height of 42"-47".
• Homework, reading, drawing, eating and video or board games are no longer sedentary activities.
• Ideal for children of all ages, sizes and heights.
• Provides an outlet for all high-energy children.
• Perfect design for special needs students with ADD, ADHD, and autism. The KoreTM Wobble Chair has proven to increase secondary focus in the classroom.
• Patented anti-roll safety ring on base prevents tip-overs and falls.
• Gentle-rounded, stable base moves with child and rests naturally upright.
• Patented textured design on seat and base to prevent slips; no rubberized bottoms because it holds dirt that causes scratches and scuffles to school floors.
• Friction grips to easily assemble or disassemble; also saves storage space when not in use.
• Homework, reading, drawing, eating and video or board games are no longer sedentary activities.
• Ideal for children of all ages, sizes and heights.
• Provides an outlet for all high-energy children.
• Perfect design for special needs students with ADD, ADHD, and autism. The KoreTM Wobble Chair has proven to increase secondary focus in the classroom.
• Patented anti-roll safety ring on base prevents tip-overs and falls.
• Gentle-rounded, stable base moves with child and rests naturally upright.
• Patented textured design on seat and base to prevent slips; no rubberized bottoms because it holds dirt that causes scratches and scuffles to school floors.
• Friction grips to easily assemble or disassemble; also saves storage space when not in use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAMBOO54 Quad Flowers Outdoor Curtain (53015)
- GEC Global„¢ Vertical File Lock Kit (LK-26)
- FLASH FURNITURE Fabric Stack Chair, Extra Wide, Burgundy (XU-60555-BY-GG)
- BEVCO Drafting Chair, Polyurethane, 21" to 31" Height, No Arms, Black (7501D-3750S/5)
- KORE Pre-Teen Wobble Chair, 18.7in, Black (KOR598)
- KORE Kids Wobble Chair, 14in, Red (KOR112)
- KORE Pre-Teen Wobble Chair, 18.7in, Green (KOR9118)
- PACON STORAGE, PAPR, CNSTRCTN, 12X18 (PAC001316)
- CHILDCRAFT Stacker Compartment Storage, 8 Deep Flat Tray Capacity, 47-3/4 x 14-1/4 x 13-3/4 Inches (1560513)
- KINDERMAT Basic KinderMat, 1in. Thick, Red/Blue with Gray Binding (500110)
- CHILDCRAFT Mobile Open Shelving Unit, 2 Shelves, 47-3/4 x 14-1/4 x 30 Inches (1301522)
- Kore Classroom Furniture