Shop All Classroom Furniture
Kore Design
Teen and College Adjustable Chair, 18-25inH
Mfr # 7600
Zoro # G404410426
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Plastic seat with rubber pad, steel chromed piston, steel base with rubber pad
- Grade Grade 8+
- Includes Seat, Actuator Ring, Piston, Base
- Style Teen and College Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kore Design
- MFR # 7600
- Zoro # G404410426
- UPC # 632201176002
- Country of Origin China
- Category Classroom Furniture
Details
Color | Black |
Material | Plastic seat with rubber pad, steel chromed piston, steel base with rubber pad |
Grade | Grade 8+ |
Includes | Seat, Actuator Ring, Piston, Base |
Style | Teen and College Chair |
Description
This height adjustable Active Sitting chair is the perfect seating solution for the teen student at home or the dorm-bound college student. The gently-rounded bottom allows your body to keep moving while your mind stays focused and on task. Ideal for school labs or computer stations, and fits neatly under your desk when not in use. Continuous movement while sitting increases Secondary Focus. Working at your desk, on your computer or on your tablet are no longer sedentary activities. A patented anti-tip safety ring on the base prevents tip-overs and falls.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWSMARK SUV Pet Cargo Liner Trunk Cover Waterproof Non-Slip Washable, Universal Fit w/Bumper Flap 80” x 52” (QI003593)
- TRADEMARK FINE ART Deborah Velasquez 'Laundry Lines Ii' Canvas Art, 24x32 (WAG03500-C2432GG)
- VERTIFLEX Underdesk Machine Stand, 21-1/2"x17-7/8"x11-1/2", BK (VRTVF52009)
- BESTAR Orion Queen Murphy Bed and Shelving Unit with Fold-Out Desk (95W), White & Walnut Grey (116875-000017)
- KORE DESIGN Pre-School Wobble Chair 12in Purple (123)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- KORE DESIGN Floor Wobbler™ Balance Disc for Sitting, Standing or Fitness, Blue (KOR4201)
- TEACHER CREATED RESOURCES Spot On Stand Here Floor Markers, 4in. (77508)
- CARSON DELLOSA Chairback Buddy™ Pocket Chart, Blue/Red, PK2 (158035)
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- Kore Design Classroom Furniture