Shop All Classroom Furniture
Kore Design
Pre-School Wobble Chair 12in Purple
Mfr # 123
Zoro # G804410385
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Includes 3 Pieces (Seat, Post, Base)
- Material Plastic
- Style Pre School Wobble Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kore Design
- MFR # 123
- Zoro # G804410385
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Purple |
Includes | 3 Pieces (Seat, Post, Base) |
Material | Plastic |
Style | Pre School Wobble Chair |
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 4-5; PK-K; child height 40"-43".
• Manufactured with Antimicrobial Protection against the spread of common bacteria; FDA approved and successfully tested to reduce up to 99.9% of common bacteria including E. coli, listeria and S. aureus.
• Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
• Homework, reading, drawing, eating or board games are no longer sedentary activities.
• A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
• Third-party tested and passes government regulations for children's safety.
• Assembles easily in 3 easy steps and is made of durable, recyclable plastic.
• Manufactured with Antimicrobial Protection against the spread of common bacteria; FDA approved and successfully tested to reduce up to 99.9% of common bacteria including E. coli, listeria and S. aureus.
• Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
• Homework, reading, drawing, eating or board games are no longer sedentary activities.
• A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
• Third-party tested and passes government regulations for children's safety.
• Assembles easily in 3 easy steps and is made of durable, recyclable plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UMBRA Midnight Blackout Matte Black Double Curtain Rod 42 in L X 120 in L (1017290-038)
- ALATERRE FURNITURE Poppy Twin Wood Platform Bed, White (AJPP10WH)
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- DMI Bed Pad, 72inLx33inW, 4in Thick, Foam (552-7940-0000)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- KORE DESIGN Floor Wobbler™ Balance Disc for Sitting, Standing or Fitness, Blue (KOR4201)
- ASHLEY PRODUCTIONS SmartTime™ Digital Timer, 4in x 3in (50106)
- TOT MATE TM2410A.S3322 Shadow Elm Laminate Wall Cubbie Storage - 46'' x 15'' x 26'' (538TM2410BLA)
- MAYHEW 3/4 in. x 7 in. Cold Chisel (10212)
- FLIPSIDE PRODUCTS 18 x 46.5 Corrugated Plastic Study Carrel Blue, PK24 (19372-24)
- Kore Design Classroom Furniture