Shop All Classroom Furniture
Kore Design
Pre-School Wobble Chair 12in Grey
Mfr # 126
Zoro # G204410435
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Grey
- Material Plastic
- Includes 3 Pieces (Seat, Post, Base)
- Style Pre School Wobble Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kore Design
- MFR # 126
- Zoro # G204410435
- UPC # 616932101267
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Grey |
Material | Plastic |
Includes | 3 Pieces (Seat, Post, Base) |
Style | Pre School Wobble Chair |
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Suggested for ages 4-5; PK-K; child height 40"-43".
• Manufactured with Antimicrobial Protection against the spread of common bacteria; FDA approved and successfully tested to reduce up to 99.9% of common bacteria including E. coli, listeria and S. aureus.
• Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
• Homework, reading, drawing, eating or board games are no longer sedentary activities.
• A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
• Third-party tested and passes government regulations for children's safety.
• Assembles easily in 3 easy steps and is made of durable, recyclable plastic.
• Manufactured with Antimicrobial Protection against the spread of common bacteria; FDA approved and successfully tested to reduce up to 99.9% of common bacteria including E. coli, listeria and S. aureus.
• Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
• Homework, reading, drawing, eating or board games are no longer sedentary activities.
• A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
• Third-party tested and passes government regulations for children's safety.
• Assembles easily in 3 easy steps and is made of durable, recyclable plastic.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round 24" W, 24" L, 29" H, Metal Top, Black (CH-51080-29-BK-GG)
- VINTIQUEWISE Old Cedar Style Large Chest (QI003041L)
- BASICWISE Wall Mount Laptop Fold-out Desk with Shelves, Brown (QI003558.B)
- HIRSH 15" W 4 Drawer File Cabinet, Putty, Letter (17545)
- KORE DESIGN Pre-School Wobble Chair 12in Purple (123)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- KORE DESIGN Floor Wobbler™ Balance Disc for Sitting, Standing or Fitness, Blue (KOR4201)
- BOUNCYBANDS Big Wiggle Seat Sensory Cushion, Dark Gray (WS33GY)
- THE PENCIL GRIP Chair Socks, Blue, PK24 (TPG-232)
- PACON CORPORATION Pacon® Adjustable Pocket Chart Stand, Adjustable 42" to 77"H, Silver (20990)
- Kore Design Office & School Tables