Shop All Classroom Furniture
Kore Design
Kids Adjustable Tall Wobble Chair 16.5-24in Purple
Mfr # 2599
Zoro # G204410411
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Includes Seat, Adjustable Stem, Base
- Material Plastic seat and base, steel piston
- Style Kids Wobble Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kore Design
- MFR # 2599
- Zoro # G204410411
- UPC # 616932025990
- Country of Origin United States
- Category Classroom Furniture
Details
Color | Purple |
Includes | Seat, Adjustable Stem, Base |
Material | Plastic seat and base, steel piston |
Style | Kids Wobble Chair |
Description
The innovative Kore Design Wobble Chair with it's gently-rounded bottom encourages active sitting and allows one's knees, hips and back to find comfortable and ever-changing positions; continuous movement increases Secondary Focus. Great for older children and young teens, the seating height can be easily adjusted with the 360 degree Actuator Ring to grow with your child. Seat height can be fine-tuned between 16.5" and 24". Suggested for ages 9-14; Grade 4-9; child height 53"-70".
• Manufactured with Antimicrobial Protection against the spread of common bacteria; FDA approved and successfully tested to reduce up to 99.9% of common bacteria including E. coli, listeria and S. aureus.
• Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
• Homework, reading, drawing, eating or board games are no longer sedentary activities.
• A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
• Third-party tested and passes government regulations for children's safety.
• Assembles easily in 5 easy steps and is made of durable, recyclable plastic and steel piston.
• Reduced pressure in piston allows a gentle bouncing "pogo" effect.
• Manufactured with Antimicrobial Protection against the spread of common bacteria; FDA approved and successfully tested to reduce up to 99.9% of common bacteria including E. coli, listeria and S. aureus.
• Provides an outlet for children with high energy or sensory seating needs like ADHD or Autism.
• Homework, reading, drawing, eating or board games are no longer sedentary activities.
• A patented anti-tip safety ring on the gently-rounded base prevents tip-overs and falls.
• Third-party tested and passes government regulations for children's safety.
• Assembles easily in 5 easy steps and is made of durable, recyclable plastic and steel piston.
• Reduced pressure in piston allows a gentle bouncing "pogo" effect.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Black Visitors Chair, 23" W 25-1/2" L 33-1/2" H, Fixed, Fabric Seat, Collection: WD Series (WD387-U6)
- ADIROFFICE Wood Stand-up Podium Lectern, Mahogany (ADI661-01)
- ALATERRE FURNITURE Newport 18"H Wood Stool with Rush Seat (ANNP2071)
- SPACE SOLUTIONS 14.25 in W SOHO Vertical, Lava Red (24048)
- KORE DESIGN Floor Wobbler™ Balance Disc for Sitting, Standing or Fitness, Blue (KOR4201)
- KORE DESIGN Pre-School Wobble Chair 12in Purple (123)
- KORE DESIGN Pre-School Wobble Chair 12in Red (121)
- KORE DESIGN Pre-Teen Wobble Chair 18.7in Purple (597)
- BOUNCYBANDS Antimicrobial Wiggle Wedge Sensory Cushion, 10in Square (WD10BU)
- FELLOWES Fellowes 9190001 Climate Contol Back Rest- 14 1/2w x 3d x 13 5/8h- Black (9190001)
- FLASH FURNITURE Green Plastic Stackable School Chair with 15.5" Seat Height, PK2 (2-YU-YCX-005-GREEN-GG)
- Kore Design Classroom Furniture