Shop All Toys & Games
Koplow Games
Intermediate Multiplication Dice, 3 Per Set
Mfr # 01554
Zoro # G7544208
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red, Blue, White
- Material Plastic
- Includes 2 - 12-sided dice, 1 multiplication dice
- Recommended Age 8+ Years
- Recommended Grade Grade 3+
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koplow Games
- MFR # 01554
- Zoro # G7544208
- UPC # 18183015544
- Country of Origin China
- Category Toys & Games
Details
Color | Red, Blue, White |
Material | Plastic |
Includes | 2 - 12-sided dice, 1 multiplication dice |
Recommended Age | 8+ Years |
Recommended Grade | Grade 3+ |
Description
Fast, easy and hands on. An instant random multiplication problem generator. Practice your multiplication tables from 1 x 1 to 12 x 12 with just a roll of the dice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUS-PLUS Big Set, 100 pieces (03210)
- QUALITY PARK Coin Envelope, Light Brown, Kraft, PK500 (QUA50262)
- BRADY Letter Label, C, 2-1/4in.Hx7/8in.W, Vinyl (3440-C)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 2"x 8", Clear (R28)
- KOPLOW GAMES Math Numbers Dice Set, 8 Pieces, PK6 (01616)
- KOPLOW GAMES Left, Center, Right Dice Game, PK3 (00002)
- KOPLOW GAMES Double Dice Set, 8 Pieces, PK6 (11703)
- KOPLOW GAMES Spanish Number Dice, Set of 6 (16016)
- BEY BERK INTERNATIONAL Bey-Berk International G558M 18 in. Art Deco Design Backgammon Set; Black; Tan & Brown (G558M)
- TOYOPIA John Deere 844L Aggregate Loader (TO1523037)
- NEWRAY Sikorsky Uh60 Black Hawk Helicopter 12PK (25563A)
- Koplow Games Toys & Games