Shop All Toys & Games
Koplow Games
Double Dice Set, 8 Pieces, PK6
Mfr # 11703
Zoro # G2874404
product price: $62.85
/pk 6, $10.48/ea
$62.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 48 double dice
- Recommended Age 5+ Years
- Recommended Grade Grade K+
- Color Multi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koplow Games
- MFR # 11703
- Zoro # G2874404
- UPC # 194629066285
- Country of Origin China
- Category Toys & Games
Details
Includes | 48 double dice |
Recommended Age | 5+ Years |
Recommended Grade | Grade K+ |
Color | Multi |
Description
Koplow Games double dice, a die inside of a die, is great for math games! Roll it and add, subtract, multiply or divide the numbers. A great way to practice basic math skills and enhance games and activities. Each pack includes 8 dice in assorted colors. Sold as 6 packs for a total of 48 double dice.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Pen, Gel, 207, Retrct, 0.7Mm, Be, PK12 (UBC33951)
- SMEAD File Folder 8-1/2 x 14", 1/3-Cut Tab, Manila, PK100, Expanded Width: 3/4" (15330)
- ZORO SELECT Long Corrugated Boxes, 18" x 8" x 6", Kraft, 25/Bundle (11R238)
- AVERY Hanging Storage Flexible Binder, 1", Red (14803)
- KOPLOW GAMES Left, Center, Right Dice Game, PK3 (00002)
- KOPLOW GAMES Intermediate Multiplication Dice, 3 Per Set (01554)
- KOPLOW GAMES Spanish Number Dice, Set of 6 (16016)
- KOPLOW GAMES Math Numbers Dice Set, 8 Pieces, PK6 (01616)
- PECO Peco PCOSL-E96 HO Scale Code 100 No.6 Electrofrog Left Hand Turnout Track (PCOSL-E96)
- JUNIOR LEARNING 4 Social Skills Board Games (JL426)
- TOMY John Deere Tractor Ride Toy Green/Yellow (47280)
- Koplow Games Toys & Games