Shop All Shelving & Rack Accessories
Koova
WiFi Router or Speaker Shelf, Small
Mfr # KV-Router-SM
Zoro # G308400196
$24.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Wire Shelving Finish Powder Coated
- Shelf Style Small
- Includes Router Shelf, Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koova
- MFR # KV-Router-SM
- Zoro # G308400196
- UPC # 810064960178
- Country of Origin United States
- Category Shelving & Rack Accessories
Details
Item | Router Shelf |
Color | Black |
Material | Steel |
Wire Shelving Finish | Powder Coated |
Shelf Style | Small |
Includes | Router Shelf, Installation Hardware |
Description
Keep Your Space Organized and Router in Optimal Position with a Koova Router Shelf You're doing more work at home than ever before and you need your wireless internet to be working fast and efficiently. That means your router needs to be in a position where it spreads the signal more effectively and also helps give you more desk space. That's why we developed the Koova Universal Router Shelf for wireless routers, modems, satellite range extenders, and more. This versatile wall-mounted shelf with cable management gives you more options to keep your router out of the way and space more organized.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACK’EM RACKS RackEm Racks 1004 4-Pair Boot Rack - Black (1004)
- ZORO SELECT Open Head Transport Drum, Steel, 55 gal, Unlined, Black (CQ5506T234)
- 80/20 Hammer Nut Slot 8 1/4-20 Blue Zinc (14165)
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC LIGHT GREY)
- KOOVA 4 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K4-30)
- KOOVA 2 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K2-30)
- KOOVA WiFi Router or Speaker Shelf, Large (KV-Router-LG)
- KOOVA Golf Bag Storage Rack for Garage 1 rack (KV-Golf2-V1)
- KOOVA Single Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K1-30)
- KOOVA Ski Rack For Garage Wall Storage (KV-Ski4-v1)
- EDSAL Shelf Kit, 48 W, Gray (RS1519)
- Koova Shelving & Rack Accessories