Shop All Shelving & Rack Accessories
Koova
WiFi Router or Speaker Shelf, Large
Mfr # KV-Router-LG
Zoro # G808400177
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Wire Shelving Finish Powder Coated
- Shelf Style Large
- Includes Router Shelf, Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-Router-LG
- Zoro # G808400177
- UPC # 810064960161
- Country of Origin United States
- Category Shelving & Rack Accessories
Details
Item | Router Shelf |
Color | Black |
Material | Steel |
Wire Shelving Finish | Powder Coated |
Shelf Style | Large |
Includes | Router Shelf, Installation Hardware |
Description
Keep Your Space Organized and Router in Optimal Position with a Koova Router Shelf You're doing more work at home than ever before and you need your wireless internet to be working fast and efficiently. That means your router needs to be in a position where it spreads the signal more effectively and also helps give you more desk space. That's why we developed the Koova Universal Router Shelf for wireless routers, modems, satellite range extenders, and more. This versatile wall-mounted shelf with cable management gives you more options to keep your router out of the way and space more organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHVILLE WIRE Silver Collapsible Bulk Container, Steel, 36.4 cu ft Volume Capacity (C404836S4)
- QUANTUM STORAGE SYSTEMS Divider DUS270 for 18"D x 11"H Stacking Bin Price for Pack of 6 (DUS270)
- ZORO SELECT Shelf Liner 60"x18", Black, 4PK (5GRJ5)
- PRO-LINE Shelf Riser, 60 W x 12 D x 12 in. H, Beige (CSPL1260P)
- KOOVA Golf Bag Storage Rack for Garage 1 rack (KV-Golf2-V1)
- KOOVA Ski Rack For Garage Wall Storage (KV-Ski4-v1)
- KOOVA 4 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K4-30)
- KOOVA WiFi Router or Speaker Shelf, Small (KV-Router-SM)
- KOOVA 2 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K2-30)
- KOOVA Single Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K1-30)
- ECONOCO Alta Wall Module 96" x 50" (T500SC)
- Koova Shelving & Rack Accessories