Shop All Open Bin Storage Units
Koova
Overhead Bin Rack for Nine Bins
Mfr # KV-OVERHEADBIN-9
Zoro # G008400168
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.5 in
- Overall Height 2.75 in
- Color Black
- Material Steel
- Overall Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-OVERHEADBIN-9
- Zoro # G008400168
- UPC # 810064961410
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 2.5 in |
Overall Height | 2.75 in |
Overall Length | 26 in |
Details
Color | Black |
Material | Steel |
Item | Overhead Bin Rack |
Finish | Powder Coated |
Includes | 9 Pairs Of Racks, Installation Hardware |
Description
Koova's overhead bin racks are easy to install on the ceiling of your garage or shed so you can organize your totes and utilize wasted space. Each set includes hardware and 2 mounting rails that are designed to be mounted parallel with or perpendicular to your ceiling joists so you can customize the position of your storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Wardrobe Locker, 36 in W, 12 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3228-2A-HG)
- ZORO SELECT Wire Shelving Unit, 24"D x 60"W x 85"H, 4 Shelves, Chrome (2KPE5)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, 10 7/8 in L, Red (QUS245RD)
- KRUEGER Leak Gauge, Tank, 46", 2"NPT (K-2-46)
- KOOVA Overhead Bin Rack for Three Bins (KV-OVERHEADBIN-3)
- KOOVA Overhead Bin Rack for Four Bins (KV-OVERHEADBIN-4)
- TRITON PRODUCTS Polypropylene Wall Storage Bin Kit, 5.375 in. D x 3 in. H x 4.125 in. W, Green (3-210GRNWS)
- DURHAM MFG Prime Cold Rolled Steel Pigeonhole Bin Unit, 8 1/2 in D x 22 1/4 in H x 33 3/4 in W, 5 Shelves (394-95)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 34 1/2 in H x 34 in W, 4 Shelves, Gray (1304-95)
- ZORO SELECT 20 in D x 57 in 36 in W (7Y884)
- SANDUSKY LEE Plastic Cube Storage, 11 51/64 in D x 42 7/64 in H x 41 19/64 in W, Brown (MCS-6T)
- Koova Bin Racks