Shop All Open Bin Storage Units
Koova
Overhead Bin Rack for Four Bins
Mfr # KV-OVERHEADBIN-4
Zoro # G208400166
Free Shipping & Returns
$169.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 2.5 in
- Overall Height 2.75 in
- Color Black
- Material Steel
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koova
- MFR # KV-OVERHEADBIN-4
- Zoro # G208400166
- UPC # 810064961229
- Country of Origin United States
- Category Open Bin Storage Units
Dimensions
Overall Width | 2.5 in |
Overall Height | 2.75 in |
Overall Length | 26 in |
Details
Color | Black |
Material | Steel |
Item | Overhead Bin Rack |
Finish | Powder Coated |
Includes | 4 Pairs Of Racks, Installation Hardware |
Description
Koova's overhead bin racks are easy to install on the ceiling of your garage or shed so you can organize your totes and utilize wasted space. Each set includes hardware and 2 mounting rails that are designed to be mounted parallel with or perpendicular to your ceiling joists so you can customize the position of your storage.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Compartment Box with 26 Drawers, Polymer; Plastic, 20" W x 10.3" H x 6.4" D (AKM10126)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 52 in W, 36 in D, Gray, Powder Coated Finish, Gauge: 6 (D3652AA3A2)
- KENNEDY Single Ring Tool Holder, 3" L, 2 -1/4" W (99839)
- 80/20 Swivel Foot Trapezoid Base (12194)
- KOOVA Steel Overhead Bin Rack, 2.75 in H x 2.5 in W, Black (KV-OVERHEADBIN-2)
- KOOVA Overhead Bin Rack for Six Bins (KV-OVERHEADBIN-6)
- KOOVA Overhead Bin Rack for Nine Bins (KV-OVERHEADBIN-9)
- KOOVA Overhead Bin Rack for Three Bins (KV-OVERHEADBIN-3)
- LITTLE GIANT Steel Sectional Stacking Bin, 20 in D x 42 in H x 32 in W, 4 Shelves, Gray (MS3-1532-FP)
- DURHAM MFG Pigeonhole Bin Unit, 72 Compartments, 8 1/2 in D x 42 in H x 33 3/4 in W (350-95)
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 24 in D x 87 in H x 36 in W, 10 Shelves, Gray (5530-24HG)
- Koova Bin Racks