Shop All Wall Shelving
Koova
Lil Small Shelf, 3 x 8
Mfr # KV-KS-3X8
Zoro # G108400198
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Finish Powder Coated
- Size 3 in x 8 in
- Includes Shelf, Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-KS-3X8
- Zoro # G108400198
- UPC # 810064962257
- Country of Origin United States
- Category Wall Shelving
Dimensions
Size | 3 in x 8 in |
Details
Item | Shelf |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | Shelf, Installation Hardware |
Description
These small sized wall mounted shelves are perfect for the small little things that are cluttering up your counters. Everything should have a place, give them one with our small wall mounted shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Roll-in T-Nut, Fath, 10 Series, PK4 (0965416F)
- HOLLAENDER Structural Pipe Fitting, Adjustable Elbow/Tee, Aluminum, 1.5 in Pipe Size, 32510 lb Tensile Strength (17-8)
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- AKRO-MILS Gray Plastic Lid, 15-1/2 in W (35241GREY)
- KOOVA Lil Large Shelf, 5 x 5 (KV-KS-5X5)
- KOOVA Lil Large Shelf, 5 x 8 (KV-KS-5X8)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- KOOVA Lil Small Shelf, 3 x 3 (KV-KS-3X3)
- KOOVA Lil Mini Shelf, 2 x 4 (KV-KS-2X4)
- BAMBOO Bamboo 5865 Bamboo Double Wall Shelf; 18 x 9 x 24 in. (5865)
- Koova Wall Shelving