Shop All Wall Shelving
Koova
Lil Small Shelf, 3 x 5
Mfr # KV-KS-3X5
Zoro # G808400191
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Finish Powder Coated
- Size 3 in x 5 in
- Includes Shelf, Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-KS-3X5
- Zoro # G808400191
- UPC # 810064962226
- Country of Origin United States
- Category Wall Shelving
Dimensions
Size | 3 in x 5 in |
Details
Item | Shelf |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | Shelf, Installation Hardware |
Description
These small sized wall mounted shelves are perfect for the small little things that are cluttering up your counters. Everything should have a place, give them one with our small wall mounted shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESSEBOHMER Door Stabilizer Bracket Champagne for Dispensa (0043500103)
- LYON Wardrobe Locker, (1) Tier, (1) Wide, Steel, Powder Coated Finish, 12 in W, 12 in D, 66 in H (7GC5002)
- 80/20 Panel Retainer, 10 Series, Width 1 In. (2496)
- S&G TOOL AID WORKBENCH 500-LB CAP (SG85800)
- KOOVA Lil Large Shelf, 5 x 5 (KV-KS-5X5)
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- KOOVA Lil Medium Shelf, 4 x 8 (KV-KS-4X8)
- KOOVA Lil Large Shelf, 5 x 10 (KV-KS-5X10)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- KOOVA Lil Small Shelf, 3 x 3 (KV-KS-3X3)
- NEW AGE Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver (1125)
- Koova Wall Shelving