Shop All Wall Shelving
Koova
Lil Small Shelf, 3 x 4
Mfr # KV-KS-3X4
Zoro # G508400194
product price: $21.19
/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Finish Powder Coated
- Includes Shelf, Installation Hardware
- Size 3 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-KS-3X4
- Zoro # G508400194
- UPC # 810064962219
- Country of Origin United States
- Category Wall Shelving
Dimensions
Size | 3 in x 4 in |
Details
Item | Shelf |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | Shelf, Installation Hardware |
Description
These small sized wall mounted shelves are perfect for the small little things that are cluttering up your counters. Everything should have a place, give them one with our small wall mounted shelves.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (56-W-243-7DB)
- TENNSCO Boltless Shelving Unit, 24-5/8"D x 84-5/8"W x 84"H, 3 Shelves, Steel (ZLC7-8424S-3)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Yellow (30130YELLOBLANK)
- COMPONENT HARDWARE Zinc Plated Steel Double Prong Pot Hook (J77-4420)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- KOOVA Lil Mini Shelf, 2 x 4 (KV-KS-2X4)
- KOOVA Lil Medium Shelf, 4 x 10 (KV-KS-4X10)
- KOOVA Lil Large Shelf, 5 x 8 (KV-KS-5X8)
- KOOVA Lil Medium Shelf, 4 x 8 (KV-KS-4X8)
- KOOVA Lil Large Shelf, 5 x 5 (KV-KS-5X5)
- EKENA MILLWORK 23 1/4"W x 3 7/8"D x 7 1/8"H Odessa Acanthus Leaf Shelf (SH23X07X04OD)
- Koova Wall Shelving