Shop All Wall Shelving
Koova
Lil Medium Shelf, 4 x 6
Mfr # KV-KS-4X6
Zoro # G908400190
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Finish Powder Coated
- Includes Shelf, Installation Hardware
- Size 4 in x 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-KS-4X6
- Zoro # G908400190
- UPC # 810064961014
- Country of Origin United States
- Category Wall Shelving
Dimensions
Size | 4 in x 6 in |
Details
Item | Shelf |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | Shelf, Installation Hardware |
Description
A medium wall mount shelf designed just for the things that are cluttering up your counters or things that need to be accessed easily. Everything should have a place, give them one with a medium wall mount shelf. Get the exact size for what you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Bracket Shelf Dbl Stl 20In Wht (BK-0103-22)
- EKENA MILLWORK 2 1/2"W x 18"D Floating Steel Heavy Duty Wall Mount, Powder Coated Black (BKTM02X18FWPBL)
- TRITON PRODUCTS 1-3/4 In. I.D. Steel Double Mount U-Shape Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 5 Pack (76325)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 15 in H, 29 7/8 in L, Yellow (QUS976YL)
- KOOVA Lil Small Shelf, 3 x 3 (KV-KS-3X3)
- KOOVA Lil Medium Shelf, 4 x 10 (KV-KS-4X10)
- KOOVA Lil Mini Shelf, 2 x 4 (KV-KS-2X4)
- KOOVA Lil Medium Shelf, 4 x 8 (KV-KS-4X8)
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- NEW AGE Aluminum Wall Shelf, 12"D x 60"W x 13-1/4"H, Silver (1127A)
- Koova Wall Shelving