Shop All Wall Shelving
Koova
Lil Medium Shelf, 4 x 4
Mfr # KV-KS-4X4
Zoro # G808400184
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Finish Powder Coated
- Includes Shelf, Installation Hardware
- Size 4 in x 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-KS-4X4
- Zoro # G808400184
- UPC # 810064960994
- Country of Origin United States
- Category Wall Shelving
Dimensions
Size | 4 in x 4 in |
Details
Item | Shelf |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | Shelf, Installation Hardware |
Description
A medium wall mount shelf designed just for the things that are cluttering up your counters or things that need to be accessed easily. Everything should have a place, give them one with a medium wall mount shelf. Get the exact size for what you need!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Shelf Liner, Translucent, 24x48 (AM2448PF)
- KRUEGER SENTRY GAUGE CO.. Krueger Drum Overfill Alert Gauge OF-2-12 - Aluminum Bushing - PP Float - 2in Fitting (OF-2-12**)
- SALSBURY INDUSTRIES Locker End Panel, 18x72, Cherry (33333CHE)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-4824-5HG)
- KOOVA Lil Medium Shelf, 4 x 10 (KV-KS-4X10)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- KOOVA Lil Medium Shelf, 4 x 8 (KV-KS-4X8)
- KOOVA Lil Large Shelf, 5 x 10 (KV-KS-5X10)
- KOOVA Lil Large Shelf, 5 x 8 (KV-KS-5X8)
- KOOVA Lil Large Shelf, 5 x 6 (KV-KS-5X6)
- AMGOOD Stainless Steel Wall Shelf, 48 Long X 18 Deep (AMG WS-1848)
- Koova Wall Shelving