Shop All Wall Shelving
Koova
Lil Large Shelf, 5 x 7
Mfr # KV-KS-5X7
Zoro # G208400180
product price: $34.75
/ea
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Finish Powder Coated
- Includes Shelf, Installation Hardware
- Size 5 in x 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-KS-5X7
- Zoro # G208400180
- UPC # 810064962288
- Country of Origin United States
- Category Wall Shelving
Dimensions
Size | 5 in x 7 in |
Details
Item | Shelf |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | Shelf, Installation Hardware |
Description
Use the large Lil Koova wall shelf to add storage and organization to your home or office. Everything needs a place! Use these wall shelves for cookbooks in the kitchen, laundry supplies, hifi equipment, or display collections. The possibilities are endless.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTELINE Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 7 1/2 in H (780108W5172)
- 80/20 Black 15 S 0 Degree Pivot (4397-BLACK)
- STOREX Storage Bin, Plastic, 13 in W, 3 in H, 10 in L, Teal, 5 PK (62522U05C)
- SAFCO Industrial Shelving Post Pack (6256)
- KOOVA Lil Small Shelf, 3 x 6 (KV-KS-3X6)
- KOOVA Lil Medium Shelf, 4 x 8 (KV-KS-4X8)
- KOOVA Lil Small Shelf, 3 x 3 (KV-KS-3X3)
- KOOVA Lil Large Shelf, 5 x 10 (KV-KS-5X10)
- KOOVA Lil Large Shelf, 5 x 8 (KV-KS-5X8)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- NEW AGE Aluminum Wall Shelf, 12"D x 36"W x 13-1/4"H, Silver (1125)
- Koova Wall Shelving