Shop All Wall Shelving
Koova
Lil Large Shelf, 5 x 5
Mfr # KV-KS-5X5
Zoro # G708400192
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Finish Powder Coated
- Includes Shelf, Installation Hardware
- Size 5 in x 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-KS-5X5
- Zoro # G708400192
- UPC # 810064962264
- Country of Origin United States
- Category Wall Shelving
Dimensions
Size | 5 in x 5 in |
Details
Item | Shelf |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | Shelf, Installation Hardware |
Description
Use the large Lil Koova wall shelf to add storage and organization to your home or office. Everything needs a place! Use these wall shelves for cookbooks in the kitchen, laundry supplies, hifi equipment, or display collections. The possibilities are endless.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6" Rack Guard with 18" C Channel Bump (G6-18-B)
- 80/20 T-Slot Framing System, Single, 4 ft, Black (1515-LITE-BLACK-48)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Gray (QGH700GY)
- TENNSCO Workbench, Steel, 72 in W, 32 in Height, 1,800 lb, Flared (WB-1-3672S/S-72)
- KOOVA Lil Mini Shelf, 2 x 4 (KV-KS-2X4)
- KOOVA Lil Medium Shelf, 4 x 10 (KV-KS-4X10)
- KOOVA Lil Medium Shelf, 4 x 7 (KV-KS-4X7)
- KOOVA Lil Large Shelf, 5 x 10 (KV-KS-5X10)
- KOOVA Lil Large Shelf, 5 x 8 (KV-KS-5X8)
- KOOVA Lil Small Shelf, 3 x 3 (KV-KS-3X3)
- HASTINGS HOME Hastings Home Hanging Storage Rack, Metal Over the Door or Wall Mount Shelves for Pantry, Kitchen (524046GJF)
- Koova Wall Shelving