Shop All Bicycle Racks
Koova
Jumbo Bike Wall Mount Hook
Mfr # KV-Bike1-Jumbo
Zoro # G508400286
product price: $29.95
/ea
$29.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-Bike1-Jumbo
- Zoro # G508400286
- UPC # 810064960116
- Country of Origin United States
- Category Bicycle Racks
Details
Item | Bike Hook |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Type | Single Bike Jumbo |
Description
If you have one or many bikes taking up precious room in the garage, reclaim that space with a smart, effective way to store you bicycles and keep them safe. We developed these Koova One Bike Mount Hooks to mount firmly on the wall and keep your child or adult-sized bike vertical and off the floor where they can fall or be tripped over. Designed for quick and easy hanging and bike access, our premium-grade bike hooks are perfect for single riders, families, and people who want to protect their bikes wherever they are stored.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Governor Gear/Shaf (951-11626)
- CAMCO Rhino Blaster (39080)
- UNI-GRO ORCHID BARK Orchid Bark 8 Qt (100-00190)
- MI-T-M Wheelbarrow Tire, Polyurethane, 13" O.D. (14-0150)
- KOOVA Wall Mount 3 Bike Rack (KV-Bike3-V1)
- KOOVA Wall Mount 2 Bike Rack (KV-Bike2-V1)
- KOOVA Wall Mount 6 Bike Rack (KV-Bike6-V1)
- MADRAX Bike Rack, Black, 36" H, 64" L, Steel (QS-WP36-7-IG-B)
- GLOBAL INDUSTRIAL Wave Bike Rack, 5-Bike Capacity, Flange Mount, Gray (670342MGY)
- MADRAX Bike Rack, Sil, 29-3/4" H, Holds (6) Bikes (QS-GS200-G)
- GLOBAL INDUSTRIAL 68L Wave Bike Rack, Black, Flange Mount, 7-Bike Capacity (652778M)
- Koova Bicycle Racks