Shop All Cabinet Organization & Accessories
Koova
Grease Gun Holder
Mfr # KV-GreaseGun-V1
Zoro # G908400275
product price: $36.69
/ea
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Finish Powder Coated
- Includes Grease Gun Rack, Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-GreaseGun-V1
- Zoro # G908400275
- UPC # 810064962134
- Country of Origin United States
- Category Cabinet Organization & Accessories
Details
Item | Tool Rack |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Includes | Grease Gun Rack, Installation Hardware |
Description
New Product! Just Launched. Introducing the Koova . Now you can neatly store your grease gun and a spare cartridge of a grease with our wall mounted holder. Made from 14 gauge powder coated steel, this is designed to hold any standard sized grease gun. The removable plastic cup will catch all those drips and oozes from the end of the connector. No more grease puddles and blops on the floor. The system even includes a special slot keeps the guns hose in place. Easy To Install. Mounts in minutes to any wall. Included hardware for securely mounting into sheetrock or plywood. Includes 4 screws, 4 wall anchors, and black plastic covers for the screws to make the installation look professional. Now you can store your grease gun professionally and even put the holder near the point of use. Will look great in your garage of workshop. Click add to cart and get yours in two days or less with Prime shipping. Note - Package includes the steel holder, grease catch cup, and all mounting hardware. Grease guns and grease cartridge in photos are for illustrative purposes only and are not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Key Tags Oval Plstcbg20 (7116D)
- ILCO Ilco: 1 1/8" Mortise Cylinder, 5-Pin, Schlage Keyway, Standard Cam, Keyed different, Satin Chrome (ILCO-7185SX1-26D-KD)
- DELTANA Surface Bolt, Heavy Duty Black 12" (12SB19)
- ZORO SELECT Raised Face Aramid Flange Gasket for 1-1/4" Pipe, 1/8" Thick, #150 (BULK-FG-253)
- KOOVA 4 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-4)
- KOOVA 2 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-2)
- KOOVA 4 All-Purpose Spray Bottle Holder (KV-SPRAYB-4)
- KOOVA 3 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-3)
- KOOVA 2 All-Purpose Spray Bottle Holder, Easy Install Wall Mount (KV-SPRAYB-2)
- KOOVA 6 All-Purpose Spray Bottle Holder (KV-SPRAYB-6)
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-15-52)
- Koova Cabinet Organization & Accessories