Shop All Shelving & Rack Accessories
Koova
Golf Bag Storage Rack for Garage 2 racks
Mfr # KV-GolfRack-V1
Zoro # G808400269
product price: $69.95
/ea
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Wire Shelving Finish Powder Coated
- Includes Golf Bag Rack, Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-GolfRack-V1
- Zoro # G808400269
- UPC # 810064962103
- Country of Origin United States
- Category Shelving & Rack Accessories
Details
Item | Golf Bag Rack |
Color | Black |
Material | Steel |
Wire Shelving Finish | Powder Coated |
Includes | Golf Bag Rack, Installation Hardware |
Description
Just Launched. New Product!. Get Your Bag Off the Floor and Easily Stored.. Introducing the Koova Golf Bag Storage Rack. Get's you bag off the floor and stored on your garage wall. Its the perfect organizer for your clubs when not on the course. This hanger holds your bag securely while giving you free access to all of your bags pockets. It's like a wall caddy for your clubs! Unique claw design gently wraps around your gold bag holding it securely in place. Holds golf bags up to 100 pounds. Easy to assemble and install. Includes all mounting hardware and instructions. Built from heavy gauge powder coated steel. Makes a great gift for that golfer in your life.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 16 1/2 in W, 11 in H, 23 7/8 in L, Yellow (QUS954YL)
- LYON Extra Shelf for Welded Cabinet (DD1146)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Green (30170GREEN)
- HASTINGS HOME Coat Rack, Freestanding Wooden Tree on Hallway, Entryway, or Office for Coats, Jackets, Scarves (579925AJN)
- KOOVA WiFi Router or Speaker Shelf, Small (KV-Router-SM)
- KOOVA Golf Bag Storage Rack for Garage 1 rack (KV-Golf2-V1)
- KOOVA WiFi Router or Speaker Shelf, Large (KV-Router-LG)
- KOOVA Ski Rack For Garage Wall Storage (KV-Ski4-v1)
- KOOVA 2 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K2-30)
- KOOVA Single Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K1-30)
- ECONOCO Adjustable Pipeline Ballet Bar (PSBBADJWTE)
- Koova Shelving & Rack Accessories