Shop All Shelving & Rack Accessories
Koova
Golf Bag Storage Rack for Garage 1 rack
Mfr # KV-Golf2-V1
Zoro # G708400260
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Wire Shelving Finish Powder Coated
- Includes Golf Bag Rack X2, Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koova
- MFR # KV-Golf2-V1
- Zoro # G708400260
- UPC # 810064962097
- Country of Origin United States
- Category Shelving & Rack Accessories
Details
Item | Golf Bag Rack |
Color | Black |
Material | Steel |
Wire Shelving Finish | Powder Coated |
Includes | Golf Bag Rack X2, Installation Hardware |
Description
Just Launched. New Product!. Get Your Bag Off the Floor and Easily Stored.. Introducing the Koova Golf Bag Storage Rack. Get's you bag off the floor and stored on your garage wall. Its the perfect organizer for your clubs when not on the course. This hanger holds your bag securely while giving you free access to all of your bags pockets. It's like a wall caddy for your clubs! Unique claw design gently wraps around your gold bag holding it securely in place. Holds golf bags up to 100 pounds. Easy to assemble and install. Includes all mounting hardware and instructions. Built from heavy gauge powder coated steel your Koova golf bag rack is designed to last you a lifetime and warranted as such. Makes a great gift for that golfer in your life. Click add to cart and order yours today!.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL KING Beam, Teardrop, Roll Formed Style, 3-3/16" H, 96 in W, 2 7/16 in D, Orange (SBRUM300096P)
- BEHRENS 8 Quart Galvanized Steel Utility Pail (1208GS)
- SOUTHERN IMPERIAL Fastback 10 in. L Galvanized Gray Scan Hook , 100PK (R33-10-212)
- ECONOCO Pipeline Small Nesting Table, White (PSNTSWHSET)
- KOOVA 2 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K2-30)
- KOOVA WiFi Router or Speaker Shelf, Large (KV-Router-LG)
- KOOVA 4 Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K4-30)
- KOOVA Single Tier Wall Mount Kayak Storage Rack 30 (KV-WALL-K1-30)
- KOOVA WiFi Router or Speaker Shelf, Small (KV-Router-SM)
- KOOVA Ski Rack For Garage Wall Storage (KV-Ski4-v1)
- LOWELL Rack Rails 16U 1pr (RRD-16)
- Koova Shelving & Rack Accessories