Shop All Wall Protection
Koova
Bike Tire Wall Protector for Bicycle Wall Mount, 4PK
Mfr # KV-WallProtector-4
Zoro # G608640056
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Includes 2 Pairs Of Wall Protectors
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koova
- MFR # KV-WallProtector-4
- Zoro # G608640056
- UPC # 810064960123
- Country of Origin United States
- Category Wall Protection
Details
Item | Wall Protector |
Color | Black |
Material | Steel |
Includes | 2 Pairs Of Wall Protectors |
Finish | Powder Coated |
Description
Koova wall protectors attach to your walls to protect them from dirty bike tires when used with wall mounted bike racks. These thin plastic strips are designed to protect walls from standard sized bicycle tires. These wall protectors can be attached to your walls with one of two included methods. Use the self-tapping screws or double-sided adhesive tape to place anywhere you need a small patch of wall protection. Pack Size: Two Pairs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL LC2675 CTL -Cortland Grade 2 Lever - Passage US26D (TELL-CL100985)
- ZORO SELECT O-Ring, Dash 020, Neoprene, 0.07 In., PK100 (1BUP6)
- SECURITRON Electromagnetic Lock, 600lb., M32 Series (M32D)
- YALE Deadbolt, Satin Chrome (B-D112 x 626)
- KOOVA Bike Tire Wall Protector for Bicycle Wall Mount 6 pair (KV-WallProtector-12)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (295.32D 3"X 3" X 96)
- AMERIMAX HOME PRODUCTS Siding Corner, 12 in L, 38 in W, Aluminum, White, Vertical Mounting (61026)
- PAWLING Rigid Vinyl Wall Covering, Pebblette/Haircell Texture, .040'' Thick, 4' X 8' Sheets, White (WC-40-4x8-10)
- ZORO SELECT Corner Guard, Clear, 1x48in, Hardware (5KZK4)
- ZORO SELECT Corner Guard, Plastic, Hardware, 3x48 In (4LWT4)
- ZORO SELECT Corner Guard Black 2x48 Hardware FR (5KZH5)
- Koova Molding & Millwork