Shop All Wall Protection
Koova
Bike Tire Wall Protector for Bicycle Wall Mount 3 pair
Mfr # KV-WallProtector-6
Zoro # G008400281
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Finish Powder Coated
- Includes 3 Pairs Of Wall Protectors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-WallProtector-6
- Zoro # G008400281
- UPC # 810064960147
- Country of Origin United States
- Category Wall Protection
Details
Item | Wall Protector |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Includes | 3 Pairs Of Wall Protectors |
Description
Koova wall protectors attach to your walls to protect them from dirty bike tires when used with wall mounted bike racks. These thin plastic strips are designed to protect walls from standard sized bicycle tires. These wall protectors can be attached to your walls with one of two included methods. Use the self-tapping screws or double-sided adhesive tape to place anywhere you need a small patch of wall protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSWAY GROUP Pull Handle, Surface Mount, Alum., Polished (KG30)
- STOCKCAP EZ Tabs-0.490-1.000-0.055-701-89-BLACK, 100PK (130368)
- BLUM 0mm Mounted Euro Screw Wing Baseplate for Cliptop Hinges (173L8100)
- PRIME-LINE Sliding Window Roller Assembly, 7/16 in. Flat Nylon Roller 4 Pack (G 3004)
- KOOVA Bike Tire Wall Protector for Bicycle Wall Mount 6 pair (KV-WallProtector-12)
- PAWLING Corner Guard, PVC, Silver Gray, 48"H x 1-1/2"W (CGU-12-4-210)
- PRIMELINE TOOLS Wall Protector, 7 in., Textured Surface, Rigid Vinyl, Off-White (5 Pack) (MP9264)
- ACROVYN Wall Covering, 48" H, 120" L, 1/16" Thick (WC60410NP108N)
- DURABLE CORP D418 (E-D418)
- PAWLING Wall Guard, Teal, 6 x 144In (WG-6C-12-377)
- ZORO SELECT Corner Guard, Black, 2-1/2"W X 2-1/2"H (31CA22)
- Koova Molding & Millwork