Shop All Cabinet Organization & Accessories
Koova
Aerosol Spray Can Holder, Easy Install Wall Mount
Mfr # KV-CAN-1
Zoro # G508400279
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Black
- Height 3.7 in
- Width 3.3 in
- Length 3.35 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koova
- MFR # KV-CAN-1
- Zoro # G508400279
- UPC # 810064960024
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Height | 3.7 in |
Width | 3.3 in |
Length | 3.35 in |
Size | 1 Can Holder |
Details
Item | Storage Rack |
Material | Steel |
Color | Black |
Finish | Powder Coated |
Includes | Can Holder, Installation Hardware |
Description
Organize Aerosol Cans in a Garage or Workspace with the Versatile Spray Can Holder from Koova Aerosol cans like spray paint, lubricating solutions, canned air, and cleaners seem to end up in the oddest places. When you are working on a car, spray painting a DIY project, or doing an arts and crafts, having visible and accessible tools saves space and lets you spend more time on your hobbies. That's why we designed the Koova Aerosol Spray Can Holder with two can holding sections to help you keep everything organized so you can grab, use, and put them back with less hassle. Crafted with a heavy-gauge steel and featuring convenient straw notches that make it easier to slide in different can styles, it's the perfect choice for any garage or workspace.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Gable Vent Functional, PVC Gable Vent w/ 1" x 4" Flat Trim Frame, 12"W x 12"H (GVPRO12X1201FUN)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-2 (01-30026-2)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Passage Lever, Flat Black (BS101-SQ FBL)
- AMEROCK 3/4in 19mm Door Thickness Full Inset Partial Wrap Ball Tip Golden Champagne Cabinet Hinge, Single (PK3180TBBBZ)
- KOOVA 6 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-6)
- KOOVA 4 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-4)
- KOOVA 3 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-3)
- KOOVA Grease Gun Holder (KV-GreaseGun-V1)
- KOOVA 4 All-Purpose Spray Bottle Holder (KV-SPRAYB-4)
- KOOVA 3 All-Purpose Spray Bottle Holder, Easy Install (KV-SPRAYB-3)
- HARDWARE RESOURCES Single Can Black Wire Bottom-Mount Trashcan Pullout (CAN-EBMSB-R)
- Koova Cabinet Organization & Accessories