Shop All Cabinet Organization & Accessories
Koova
6 All-Purpose Spray Bottle Holder
Mfr # KV-SPRAYB-6
Zoro # G208400289
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 3.7 in
- Material Steel
- Width 4.1 in
- Length 12.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koova
- MFR # KV-SPRAYB-6
- Zoro # G208400289
- UPC # 810064960468
- Country of Origin United States
- Category Cabinet Organization & Accessories
Dimensions
Size | 6 Bottle Holder |
Height | 3.7 in |
Width | 4.1 in |
Length | 12.7 in |
Details
Item | Storage Rack |
Color | Black |
Material | Steel |
Finish | Powder Coated |
Includes | 2X 3 Bottle Holder, Installation Hardware |
Description
Black Matte Finish The Koova bottle holder system is powder coated matte black to help it blend in more seamlessly with your tools and workspace. Multipurpose Space Organizer From a mudroom to a garage to an arts and crafts room, this heavy-duty steel spray bottle holder is easy to hang up almost anywhere to provide you with organization and accessibility. This makes it ideal for anyone looking to keep paints, sprays, oils, or air cans handy. Quick-Access Design The large, round holes in our spray bottle holder mean you can easily access a standard commercial spray bottle and replace it without having to pull hard or force it in. This Koova spray bottle organizer is made with Koova's high-quality standards. It is durable and reliable.Well-Balanced Base Along with rings to help hold each bottle or can, the strong, wide base supports them from below so they don't tip, spill, or leak. Important for home, office, or garage safety. Lightweight Frame Our sprayer holder bracket is crafted with a heavy-duty, yet surprisingly light steel so it won't put heavy pressure on drywall. Quick and Easy Install Each spray bottle wall mount system has concealed mounting hardware which means you can hang it up with minimal effort and it blends in more effectively with the surrounding area. Great for keeping a low profile and ensuring a strong, reliable hold.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 021, PK10 (ZUSAV60021)
- STRYBUC Concealed Slide Latch (900-18069)
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base (BNYLB44-EL)
- FALCON Cylindrical Lock, T561JD-SCH D 626 (T561JD-SCH D 626)
- KOOVA 5 All-Purpose Spray Bottle Holder (KV-SPRAYB-5)
- KOOVA 3 All-Purpose Spray Bottle Holder, Easy Install (KV-SPRAYB-3)
- KOOVA All-Purpose Spray Bottle Holder (KV-SPRAYB-1)
- KOOVA 2 All-Purpose Spray Bottle Holder, Easy Install Wall Mount (KV-SPRAYB-2)
- KOOVA 3 Aerosol Spray Can Holder, Easy Install Wall Mount (KV-CAN-3)
- KOOVA 4 All-Purpose Spray Bottle Holder (KV-SPRAYB-4)
- HARDWARE RESOURCES 24" Drop-In Spice Tray Drawer Insert (SPO24-B27)
- Koova Cabinet Organization & Accessories