Shop All Carbon Filters
This Product is Discontinued
Kootenay Filter
KFI 3000 with 12" flange attached / 1765cfm (Discontinued)
Mfr # KFI 3000 with 12" flange attched / 1765cfm
Zoro # G400693984
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Screened Activated Granular Carbon
- For Use With Control of VOC's, odors, and other Gaseous Contaminates
- Width 15.8" Dia
- Uses Paint Fumes
- Length 39.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kootenay Filter
- MFR # KFI 3000 with 12" flange attched / 1765cfm
- Zoro # G400693984
- Country of Origin Canada
- Category Carbon Filters
Dimensions
Width | 15.8" Dia |
Length | 39.4" |
Flange Size | 12" |
Details
Material | Screened Activated Granular Carbon |
For Use With | Control of VOC's, odors, and other Gaseous Contaminates |
Uses | Paint Fumes |
CFM | 1765 |
Description
Carbon Filters for the Control of VOCs, Odors and other gaseous Contaminants, Very Low Pressure Drop, Screen Activated Granular Carbon, Flange and Pre-Filter Included, Max Operating Temp.: 80c / 176f
Documents & Resources
Restrictions
- Meets U.S. Federal minimum energy-efficiency standards (Circle E).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.