Shop All Recreational Vehicle Accessories
Koolseal
KST Coating RVC860016 1 gal RV Premium Elastomeric Finish Coat - 5 Year US
Mfr # K6E-RVC860016
Zoro # G904151294
product price: $93.65
/ea
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolseal
- MFR # K6E-RVC860016
- Zoro # G904151294
- UPC # 50926001995
- Country of Origin China
- Category Recreational Vehicle Accessories
Description
KST Coatings, a business unit of The Sherwin-Williams Company, is a manufacturer of quality roof coatings. Celebrating 100 years of operation, KST Coatings is a leader in the reflective roof coating market. These products are designed to protect a building.
Features- Used To Protect RV Roof, Reflects Heat And Harmful UV Rays
- For Metal, EPDM (Ethylene Propylene Diene Monomer) And Single Ply Membranes, Modified Bitumen, Polyurethane Foam, Concrete And Coated Surfaces
- Covers 50 To 100 Square Feet Per Gallon
- Used To: Protect RV Roof/ Reflects Heat And Harmful UV Rays
- Compatibility: Metal/ EPDM/ Single Ply Membranes/ Modified Bitumen/ Polyurethane Foam/ Concrete/ Coated Surfaces
- Coverage: 50 To 100 Square Feet Per Gallon
- Color: White
- Unit Size: 1 Gallon
- Unit Type: Pail
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. BLUE CLEAN Turbo Nozzle, Brass, 5800 psi, Size 12 (ROTOJET400-12)
- KOHLER Kit Outlet Fitting W/O-Ring Lp (25 294 38-S)
- LIPPERT DOUBLE FLEX GUARD KIT (1346281)
- MTD Blade-17.9 2-In- (942-04154A)
- E-Z-GO Marathon Solenoid, 12V (16542G1)
- LIPPERT SCREEN SHOT ASSEMBLY KIT, RO 30.001 - 30.999IN (730815)
- WIRTHCO ENGINEERING WirthCo 31125 Type-1 Stud Mounted Circuit Breaker with In-Line Bracket - 30 Amp (31125)
- SMOOTH-BOR Smooth Bor S6J-101F RV Trailer Camper Fresh Water Fill (S6J-101F)
- ATTWOOD Attwood 9013A3 Replacement Battery Box Strap Kit - Large (54 in.) (9013A3)
- LIPPERT COMPONENTS Lippert 733925 Replacement Override Plug For LCI Smart Jack - 2 Pack (733925)
- OPTRONICS Optronics RVPL5AFS Porchlight - Clear Oval, Yellow White Housing (RVPL5AFS)
- Koolseal Camping Equipment