Shop All Anti-slip tapes, Treads & Stair Nosings
Koolseal
KST Coating 250055 4 in. x 50 ft. Kool Seal Storm Patching Fabric
Mfr # 250055
Zoro # G303999039
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolseal
- MFR # 250055
- Zoro # G303999039
- UPC # 50926002350
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Description
Features
- Storm patching fabric
- Prevents cracks and splitting over seams
- Polyester fabric used for reinforcement roof coatings to help seal out moisture & prevents leaks on roofs
- Easy to apply on all surfaces
- Size: 4" x 50'
- Country of Origin: United States
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIDDE Fire Extinguisher Bracket, For 20 lb Tank Weight, Vehicle or Marine Mounting Bracket, Black Steel (UB-20)
- MECHANIX WEAR Cold-Condition Gloves, 11/2XL, PR (S5DP-05-011)
- LYLE Safety Glasses Notice, Decal, 14"x10", Width: 14 in (LCU5-0071-ND_14X10)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, XL, Black/Green, Spandex, Neoprene (EXO-MLR-05-XL)
- INCOM Extra-Coarse Anti-Skid Tape (SG6504B)
- THE BRUSH MAN Caution Tape, 3” X 1,000’, 10PK (TAPE CAUT10002M)
- GARDENISED Decorative Scrollwork Design Rubber Stairs Anti-Slip Tread Mat Carpet, PK 4 (QI003697)
- MIGHTY LINE Ind Floor Tape Markers, Dot, Red, PK200 (RDOT2.7)
- 3M Anti-Slip Tape Blk 60'L (7731)
- 3M Antislip Tape, Mineral Coated, Blck/Yellow (613)
- ZORO SELECT Reflective Marking Tape, Solid, Green, 3" W (RF7GN)
- Koolseal Anti-slip tapes, Treads & Stair Nosings