Koolmore

Undercounter Ice Maker Machine, 280 lb. Full Cube Production, Air Cooled and Free Standing


product price: $3,249.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Koolmore
  • MFR # CIM-280
  • Zoro # G406170304
  • UPC #
    810019861826
  • Country of Origin China
  • Category Ice Makers

Description

Are you looking to add a commercial-grade ice machine to your bar, restaurant, café, or hotel floor? Nothing beats the compact, versatile KoolMore CIM-280 Undecounter Ice Machine. It’s small enough to fit into tight spaces but provides large production of up to 280 lbs. of ice per day. And because it’s made with high-quality stainless steel, features an in-line water system, and boasts a super-efficient air-cooled evaporator it’s the perfect ice machine for daily commercial and industrial use. With quick-Adjust Leg Design, each cube ice maker machine is fitted with four 6” adjustable legs to help you create a well-balanced machine on uneven surfaces while still maintaining room underneath for sweeping or cleaning up. This undercounter ice cube machine boasts a substantive 80-lb. storage bin that keeps ice at the ready and refills it as necessary as you continually use it throughout the day. Utilizing a standard 115V electrical connection this unit features a 60 hertz power supply to keep it running smoothly, efficiently and quietly without draining energy levels. The front of our ice machine lets you monitor the current stage of ice production and allows you to adjust the bridge thickness before harvesting cubes of ice. This helps eliminate big, thick chunks or sheets to improve ice cube size and consistency. The Koolmore ice maker machine is also made with 304 stainless-steel that’s super durable and rust resistant. It’s always easier to wipe down and keep clean between uses for better daily hygiene. The CIM-280 also has an easy-to-remove air filter that can be removed quickly, so you can clean it between uses or as needed due to guest or operational needs. It includes 1 Ice maker, 1 Ice scoop, 1 connection hose, 1 drain pipe.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.