Koolmore

Three Door Back Bar Cooler Counter Height Beverage Refrigerator, Mini Drink Fridge


product price: $2,072.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep a full supply of your best selling ice-cold beers and beverages and allow your guest to easily see your selection with this bright LED-lit one glass door back bar refrigerator. This Bar Cooler boasts a spacious interior with six adjustable shelves to keep all your best selling products ready and available to serve. The overall dimensions are 53.1”L x 20.5”W x 35.4”H for a total capacity of 11.3 Cubic Feet. It is ETL Listed for Safety and Sanitation NSF compliant to ANSI 7 Standard for commercial refrigerators and can be used in all types of commercial and residential settings. The doors has a lock to keep the product secure when the unit is not in use. This cooler also features an Auto Defrost Function sensor that detects the temperature and automatically switches into auto defrost mode when the temperature reaches freezing point, This will prevent ice build-up inside your cooler refrigerator that can cause your drinks to freeze. Convenient and easy to use with auto defrost a self evaporating water pan external digital temperature control and display adjustable defrost timer and adjustable 1/5 inch feet for height flexibility R600a refrigerant 1.3 Amps 115V electrical connection standard NEMA 5-15P plug 60 Hertz. It's time to make your bar more, it's time for KoolMore.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.