Koolmore

Stainless Steel Refrigerated Food Prep Station Table One Door with Hood Cover with Mega Top Surface


product price: $2,250.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Improve Sandwich, Salad, and Food Serving Capabilities with a Refrigerated Mega Top Prep Station Be it a restaurant, sandwich sub shop, or commercial food serving area it’s important to maintain food properly; especially when it comes to keeping it cold, accessible, and ready to serve customers. We developed the KoolMore Refrigerated Sandwich Food Prep Station to better support all your food serving efforts with a large-capacity table that’s built for preparing fresh, delicious foods. From a cold storage cabinet to adjustable shelving to a closable insulated lid we’ve thought of everything you’ll need to keep your business going strong and your customers fed and happy. Product Details: All-Purpose 1-Door - 6 Cu. Ft. Mega Top Sandwich Prep Table Stainless Steel Interior and Exterior (Aluminum Back) Safe Food Temperatures: 33°F to 41°F (0.5°C to 5°C). Self-Closing Doors with 90° Stay-Open Feature Adjustable PVC-Coated Shelving Electronic Temperature Control System Preinstalled Heavy-Duty Casters with Brakes Removable Installation Board Environmentally Friendly Hydrocarbon R290 Refrigerant Overall Dimensions: 27.5” x 34” x 45” Certifications: ETL Listed and Sanitation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.