Koolmore

- RIF-2D--SS 54" 2 Door Stainless Steel Upright Commercial Reach-in Freezer - 47 cu. ft ()


product price: $4,267.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Koolmore
  • MFR # RIF-2D-SS
  • Zoro # G206170320
  • UPC #
    858154008485
  • Country of Origin China
  • Category Freezers

Description

Your commercial kitchen deserves a cool, sleek, convenient freezer solution. The Kool More double door Reach-In Commercial Freezer is made of gleaming stainless steel. A 2 door NSF Commercial Freezer to store your inventory and keep your product fresh and healthy. Ideal for restaurants, cafes, hotels, and commercial kitchens. A bottom-mounted compressor and raised bottom shelf make for convenient loading, unloading and maintenance. Recessed handles for easy access. Self-closing feature ensures food remains frozen and fresh. 6 deep adjustable shelves coated in epoxy for maximum corrosion resistance. This tall freezer holds up to 41. 3 cu. ft. External digital controls and display to easily monitor and control temperature. 4 casters make it highly portable for kitchen convenience. Highly certified: ETL Listed for Safety and Sanitation, making it NSF ANSI 7 Standard for Commercial refrigerators. It's time to make your kitchen more. It's time for Kool More. Features 1/2 HP Compressor 430 Stainless steel exterior Internal lighting Auto Defrost Fully insulated polyurethane insulation R290 refrigerant 4 Casters - 2 locking 2 Door locks for security and freshness 6 adjustable shelves Self-closing door with stay open feature ETL Listed for Safety and Sanitation NSF ANSI 7 Standard for Commercial Refrigerators Bottom mounted compressor 10. 7 Amps 60 Hertz 115V electrical connection Standard NEMA 5-15P plug 1 Parts and labor 5 Year compressor Overall Dimensions Width: 54"Depth: 32 1/2"Height: 82 1/2" Interior dimensions Width: 49 3/8"Depth: 27 1/8"Height: 53 1/2"Shelves: 23 3/8 W x 23 1/4 D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.