Koolmore

Refrigerated Bakery Display Case for Cakes, Pies, and Pastries, 48” Stainless Steel Frame


product price: $3,770.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

You spend hours crafting fresh, delicious pastries and cakes to serve customers or guests, which means you want to ensure they stay delicious and entice people the moment they walk in the room.
The Koolmore Refrigerated Bakery Display Case was designed to help you stay more organized, display your foods, and draw-in customers like never before. Boasting a stainless-steel frame, 48” curved glass design, adjustable glass shelving, and all the space you’ll need to access your goods, it’s the perfect choice for small businesses, grocery stores, and bakeries. This cold bakery display case utilizes R290 refrigerant which is naturally more eco- and environmentally friendly because it has a potential ozone depletion level of 0. The bottom of our bakery display rack features heavy-duty, smooth-rolling 2” caster wheels to make it easier to install or shift if you need to clean underneath. We want to ensure your baked goods stay fresh and delicious which is why this unit is designed with an easy-to-read display and push-button temperature system that lets you optimize your temperatures and maintain them more effectively with less effort .
The exterior is made from the highest-quality stainless steel which means they’re stain, rust, and odor resistant. Simply remove the shelves, wipe down the interior, and spray the glass as needed to keep it looking fresh and new.
This is a quiet bakery display case to ensure it’s not distracting to customers or clients, which means you can set up small sitting areas in a lobby and maintain your business professionalism.
The rear sliding doors on the back make it easier to load or unload desserts or display items, while the front glass helps better protect fresh food from the general public.
Overall dimensions 47 7/8 in. W x 26 1/2 in. D x 48 in H. Internal Dimensions: 45 1/2 in. W x 23 in. D x 25 3/8 in H. Horsepower: 1/4 HP, Number of Shelves: Two, Voltage 115 V, Hertz: 60 Hertz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.