Koolmore

Open Air Merchandiser Grab and Go Refrigerator with LED Lighting and Night Curtain - 13.4 cu.ft


product price: $4,410.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Pull up the night curtain, turn on the beautiful LED lighting and watch as you’re most popular and delicious products fly off the shelves of this durable and ascetically pleasing grab and go cooler. Perfect for cafes, groceries, bakeries, and all types of restaurants. The three easily adjustable shelves with 11. 4 cu. ft. of space inspires exciting display possibilities; double pane glass sides increase visibility, 4 casters with two front locking casters allow you to roll away the cooler and clean the area underneath, the front digital display will make sure food is always kept cool and fresh, digital controls make adjusting the temperature a breeze. ETL Listed for Safety. This is self-contained unit and the temperature is pre-set in the factory, all you need to do is plug it in and cool. Features: Bright LED lighting, front digital temperature display, digital temperature controls, all stainless steel body, double-paned tempered glass sides for maximum visibility, pull down night curtain, 4 Casters -2 front locking, 3 adjustable shelves, ETL Listed for Safety, automatic defrost, Perforated back panel to help facilitate airflow, temperature range 35. 6-50 F, Overall dimensions 39. 3W x 35D x 60H, Capacity 11. 6 cu ft. Amps 11. 4, voltage: 115, Hertz: 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.