Shop All Wall Shelving
Koolmore
NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shelving
Mfr # WMSH-1248
Zoro # G106170291
product price: $91.69
/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # WMSH-1248
- Zoro # G106170291
- UPC # 810019861390
- Country of Origin China
- Category Wall Shelving
Description
Whether you are working in a kitchen with limited space and require extra storage or need to keep ingredients and supplies at arms reach for easy access, this koolMore 18 gauge heavy-duty stainless shelf is an excellent solution. Attractive and durable, the shelf is easy to clean and has 1. 5 In. Backslash so that you don't have to worry about spills and splashes. The NSF certification means it can be used safely in any commercial kitchen, as well as a home kitchen, in your garage, workshop, or outdoor grilling area. It has a weight capacity of 253 lbs of evenly distributed so that you can comfortably store your go-to ingredients, supplies, or small appliances. Overall dimensions are 48"L x 12"W x 10"H. Two mounting brackets are included for easy installation, hardware not included so that you can choose the appropriate equipment for your particular wall. The shelf is both practical and decorative, organize your space, and enhances your decor with this heavy-duty stainless steel shelf. Please note, this sink is designed to be used in a commercial environment. Therefore, you can expect some slight scratches and scuff marks.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Louvered Panel, Wall Mount, 17-1/4"x12" (LPW-34.5X12-95)
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 1/16 in H x 2-3/4 in W (2020-2)
- WIRECRAFTERS Offset Mounting Clip, 7inW, Gray, 6in BaseD (BR7PK)
- SALSBURY INDUSTRIES Wardrobe Locker, 36" W, 12" D, 78" H, (3) Wide, (6) Openings, Gray (62362GY-U)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shelf (WMSH-1224)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shel (WMSH-1236)
- KOOLMORE NSF Stainless Steel Wall Mount Shelf - Industrial Grade Metal Shelving (WMSH-1260)
- METRO Wire Shelf, 24"D x 48"W x 34"H, 2 Shelves, Chrome (SW53C-2-2448)
- NEW AGE Aluminum Wall Shelf, 20"D x 36"W x 13-1/2"H, Silver (1121)
- EKENA MILLWORK 12"W x 4 1/2"H x 4 1/2"P Classic Shelf (SH12X04X04CL)
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 14 Deep (AMG WS-1472)
- Koolmore Wall Shelving