Shop All Hand Sinks
Koolmore
NSF Stainless Steel Commercial Hand Sink with Goosneck Faucet 17" x 15" -Wall Mount Hand Wash Sink
Mfr # SH17-4GNF
Zoro # G506170341
original price:
$199.52
11% off
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Koolmore
- MFR # SH17-4GNF
- Zoro # G506170341
- UPC # 810019861291
- Country of Origin China
- Category Hand Sinks
Description
The Koolmore commercial stainless steel handwashing sink is heavy duty, compact, and space saving, while meeting all the health department requirements. This attractive hand sink includes everything you need. The gooseneck faucet is higher than a standard faucet and provides comfortable space for handwashing; the faucet also cleans easily and shines like new. The 1. 5 in. removable drain basket lets you regularly clear the drain from potential clogging. And the stainless steel wall mounting clip ensures that the sink is securely attached to the wall. The sink is constructed from 304 type rust and corrosion resistant stainless steel which is built to hold up in a fast-paced commercial environment. The overall dimensions are 17" wide X 15"" front to back x 13"" tall (Not including the faucet), the bowl size is 14"" side to side "" x 10 front to back "" x 5"" deep. The faucet centers are at 4" and IPS drain basket is 1. 5". Please note, this sink is designed to be used in a commercial. Therefore, you can expect some slight scratches and scuff marks.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Stainless Steel Solenoid Valve, Normally Open, 1/4 in Pipe Size (8262H138)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Union Re, 6mm x 4mm Tube Size, Black (ZUSA-TF-PTC-147)
- ZORO SELECT Tubing, Polyurethane, 1/16" I.D., 1/8" O.D. (ZUSA-HT-1489)
- SLOAN Flush Valve Accessory A156Aa Washer Set (6 Pack) (5301189)
- SANI-LAV Hand Sink, With Faucet, 19 In. L, 18 In. W (501L)
- BK RESOURCES 72" Freestanding Three Station Handwash Sink, 8" O.C. Splash Mount (MSHS-72F2)
- SANI-LAV SS Wall Mnt Hand Sink, No Faucet (5070)
- BEST SANITIZERS Sole Replacement Brush (USP20032)
- GLOBAL INDUSTRIAL Stainless Steel Wall Mount Hand Sink W/Strainer, 14x10x5 Deep (670455)
- ZORO SELECT Bathroom Hook, 1 Hook, 2In D, Satin (4WMK8)
- SANI-LAV Hand Sink, 16 in. L, Double Knee Pedal (607D-0.5)
- Koolmore Hand Sinks