Shop All Peelers, Cutters and Slicers
Koolmore
Deli Meat Slicer with 9” Carbon Steel Blade for Cutting and Slicing Food
Mfr # CMS-9S
Zoro # G406170311
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # CMS-9S
- Zoro # G406170311
- UPC # 810019862717
- Country of Origin China
- Category Peelers, Cutters and Slicers
Description
Slice Meat, Cheese, and Veggies with Precision with a Commercial-Grade KoolMore Electric Food Slicer
Whether you run a butcher shop, restaurant kitchen, or grocery store deli cutting meat needs to be done quickly and with accuracy. And if you’re slicing through ham, bacon, prosciutto, cheeses, or other gourmet foods you want to be able to control the thickness and cut as out as much as possible without slowing down. That’s why we developed the KoolMore Electric Deli Meat Slicer that provides more control over your meat cutting needs without sacrificing safety or stability. Designed with a chrome-plated carbon steel blade and a wide, non-slip base these electric slicers make it easy to prepare food for customers or meals with less time and effort.
Product Details:
Commercial Food Slicing Machine
Adjustable Slicing Thickness: 0-0.47”
Cutting Width: 6.2”
Overall Blade Diameter: 8.6"
RPM: 350R/min
Overall Weight: 27.7lbs
Dimensions: 16.6" x 12.9" x 15.3"
Power: 120W (110V/60Hz)
Meets ETL and NSF Certifications
Whether you run a butcher shop, restaurant kitchen, or grocery store deli cutting meat needs to be done quickly and with accuracy. And if you’re slicing through ham, bacon, prosciutto, cheeses, or other gourmet foods you want to be able to control the thickness and cut as out as much as possible without slowing down. That’s why we developed the KoolMore Electric Deli Meat Slicer that provides more control over your meat cutting needs without sacrificing safety or stability. Designed with a chrome-plated carbon steel blade and a wide, non-slip base these electric slicers make it easy to prepare food for customers or meals with less time and effort.
Product Details:
Commercial Food Slicing Machine
Adjustable Slicing Thickness: 0-0.47”
Cutting Width: 6.2”
Overall Blade Diameter: 8.6"
RPM: 350R/min
Overall Weight: 27.7lbs
Dimensions: 16.6" x 12.9" x 15.3"
Power: 120W (110V/60Hz)
Meets ETL and NSF Certifications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN 3 Liter Airpot (32130.0000)
- JELL-O Jell-O Cook & Serve Lemon Pudding And Pie Filling 2.9 oz., PK24 (10043000206550)
- BLODGETT Ignition Control (54388)
- HOBART Rubber Foot 7/8H 5/16-18 (00-18682-1)
- KOOLMORE Deli Meat Slicer with 10” Carbon Steel Blade for Cutting and Slicing Food, Electric Cutter (CMS-10S)
- CRESTWARE Kitchen Shears, Ambidextrous, 7-1/2 in. L (KN12)
- MERCER CUTLERY Boning Knife, Curved, 6 In., Red Handle (M23820RD)
- VOLLRATH Tomato Slicer 1/4 For /Idea-Medalie - Part# 644N (644N)
- ALLWAY Easy Kutter 5.9 in. Sliding Box Cutter Assorted , 50PK (EK50)
- DEXTER RUSSELL Clip Point Parer 325 In (24323)
- CRESTWARE Disher, 0.88 oz., 10 in. L (DSS40)
- Koolmore Peelers, Cutters and Slicers