Shop All Concession Equipment
Koolmore
Countertop Refrigerator Display Case Commercial Beverage Cooler with LED lighting
Mfr # CDCU-3C-SS
Zoro # G406170298
product price: $1,043.99
/ea
Free Shipping & Returns
$1,043.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # CDCU-3C-SS
- Zoro # G406170298
- UPC # 858154008348
- Country of Origin China
- Category Concession Equipment
Description
Entice customers with the Kool more countertop display refrigerator, place your most eye-pleasing and popular products at the checkout counter for increased impulse buys, the four-sided double pane tempered glass, LED lighting and sleek stainless steel body is sure to catch the customers full attention. Digital temperature controls and the front digital display will consistently optimal temperature, three adjustable rust resistant easy to clean stainless steel shelves provide ample space for your very best treats, cupcakes, cakes, sandwiches, yogurts, whipped desserts, pudding, and beverages.
The Refrigerated Display Cabinet is ETL Listed for safety and sanitation which means it meets the requirements of NSF/ANSI 7 for safe use in a commercial environment, the unit uses climate-friendly and cost-effective R290 refrigerant and self-closing swing door will ensure food always remains fresh.
Specifications Capacity: 3 Cu. Ft. Net Weight: 79. 4 lbs. Temperature Range: 32 40Horsepower: 2/9 Hertz: 60 Hertz Amps: 2. 6Voltage: 110-120
Overall Dimensions Width: 16 3/4"Depth: 16 7/8"Height: 38 1/2"
Interior Dimensions Width: 14 3/8"Depth: 13 1/8"Height: 25"
The Refrigerated Display Cabinet is ETL Listed for safety and sanitation which means it meets the requirements of NSF/ANSI 7 for safe use in a commercial environment, the unit uses climate-friendly and cost-effective R290 refrigerant and self-closing swing door will ensure food always remains fresh.
Specifications Capacity: 3 Cu. Ft. Net Weight: 79. 4 lbs. Temperature Range: 32 40Horsepower: 2/9 Hertz: 60 Hertz Amps: 2. 6Voltage: 110-120
Overall Dimensions Width: 16 3/4"Depth: 16 7/8"Height: 38 1/2"
Interior Dimensions Width: 14 3/8"Depth: 13 1/8"Height: 25"
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERLICK Stainless Steel Glass Rinser (68743SS)
- HOBART Saw Guide - Lower W/Plug (00-291670-00004)
- HATCO Warmer Element 208V 800W 48" (R02.08.011D.00)
- POPCHIPS Popchips 0.8 oz. Barbeque Potato Kosher Popped Chip Snack, PK24 (10082666722004)
- KOOLMORE Refrigerated Bakery Display Case for Cakes, Pies, and Pastries, 48” Stainless Steel Frame (CDHF-14C)
- KOOLMORE 48" Stainless Steel 2 Door Worktop Commercial Refrigerator with 3 1/2 Backsplash - 12 cu.ft () (RWT-2D-12C)
- KOOLMORE 40" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station (SCDC-3P-SSL)
- KOOLMORE 82" Deli Case and Meat Display Stainless-Steel Refrigerator, Multi-Tiered Shelves, Curved Glass Front (RD32C-SS)
- KOOLMORE Countertop Display Refrigerator - Commercial Beverage Cooler with LED lighting - 3 cu. ft Capacity (CDCU-3C-WH)
- KOOLMORE 40" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station (SCDC-3P-SG)
- CAMBRO Tray, 12 in, Clear (EADT1220CW135)
- Koolmore Concession Equipment