Shop All Kitchen Sinks
Koolmore
Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard
Mfr # SA101410-10L3
Zoro # G806170355
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Koolmore
- MFR # SA101410-10L3
- Zoro # G806170355
- UPC # 858154008003
- Country of Origin China
- Category Kitchen Sinks
Description
The Kool More SA101410-10L3 one compartment stainless steel food prep/utility sink is built from high-grade heavy duty 18 gauge 304 type stainless steel and is constructed to withstand a lifetime of heavy use. Its small size makes it perfect for establishments with limited space, cafes, food trucks, bakeries, and small restaurants at home in your garage, laundry room, basement, backyard or patio as an outdoor sink.
The 10 Inch left side drain board provides convenient space when washing meat, poultry, vegetables, or fruits, to stack your dirty dishes or to air dry. It is NSF certified which means it meets the standards imposed by NSF International, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (faucets not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink was designed to be used a commercial environment. Therefore, you can expect to find some slight scratches and scuff marks.
Overall dimensions
Length: 23 Inches
Width: 20 Inches
Height: 44. 5 inches
Tub Size
Left to right: 10 Inches
Front to Back: 14 Inches
Depth: 10 Inches
Other dimensions
Drain board length: 10 inches
Drain board width: 16. 5 Inches
Work surface height: 36 Inches
Legs: 23. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
The 10 Inch left side drain board provides convenient space when washing meat, poultry, vegetables, or fruits, to stack your dirty dishes or to air dry. It is NSF certified which means it meets the standards imposed by NSF International, which focuses on public safety, health, and the environment. The bowl has rounded corners that make it easy to clean every nook and cranny and will save staff precious time. Installation is quick and straightforward; the backsplash has pre-punched 1. 2-inch holes to fit standard size 8 faucets (faucets not included) included with your sink are four galvanizes steel legs, one drain basket and strainer, one Allen wrench, and eight screws.
Please note, this sink was designed to be used a commercial environment. Therefore, you can expect to find some slight scratches and scuff marks.
Overall dimensions
Length: 23 Inches
Width: 20 Inches
Height: 44. 5 inches
Tub Size
Left to right: 10 Inches
Front to Back: 14 Inches
Depth: 10 Inches
Other dimensions
Drain board length: 10 inches
Drain board width: 16. 5 Inches
Work surface height: 36 Inches
Legs: 23. 5 inches
Faucet centers: 8 Inches
Faucet holes: 1. 2 Inches
Backsplash Height 11 Inches
Backsplash width: 2 Inches
Drain basket: 3. 5 inches
Drain outlet size: 1 1/2 Inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 1-1/2" x 1" FNPT Galvanized Reducing Tee (5P870)
- AMERICAN STANDARD Lever Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (7385003.002)
- ZORO SELECT 3/4" MNPT x 5" TBE PVC Pipe Nipple Sch 80 (861-108)
- KOHLER Plate, Wall Mount (1340502)
- KOOLMORE 3 Compartment Stainless Steel Commercial Kitchen Sink with Drainboard - Bowl Size 10" x 14" x 10" (SC101410-12R3)
- KOOLMORE 3 Compartment Stainless Steel NSF Commercial Kitchen Sink with Right and Left Drainboards (SC101410-12B3)
- KOOLMORE 2 Compartment Stainless Steel Commercial Kitchen Prep & Utility Sink with Drainboard (SB141611-12L3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA151512-15B3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with Drainboard (SA151512-15R3)
- KOOLMORE 1 Compartment Stainless Steel NSF Commercial Kitchen Prep & Utility Sink with 2 Drainboards (SA141611-12L3)
- ALFI BRAND ALFI brand AB3321 33" Dbl Bowl Bamboo Kitchen Farm Sink (AB3321)
- Koolmore Kitchen Sinks