Shop All Concession Equipment
Koolmore
Commercial Soup Kettle Warmer with Hinged Lid and Removable Stainless-Steel Pot Insert
Mfr # SK-SS-3G
Zoro # G906170347
product price: $146.99
/ea
Free Shipping & Returns
$146.99
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
- Brand Koolmore
- MFR # SK-SS-3G
- Zoro # G906170347
- UPC # 810019862847
- Country of Origin China
- Category Concession Equipment
Description
Serve Guests Fresh Soup and Keep It Warm and Delicious with a KoolMore Commercial Soup Kettle When it comes to serving customers or guests at a large party, special event, or corporate gathering. Soup is often one of the most essential courses of your meals. But keeping soup warm can be challenging without the right kitchen accessories. The KoolMore Commercial Soup Kettle was specifically designed to make it easier to keep soup warm, fresh, and delicious from the first spoonful to the last, so you can prop up multiple meal courses or serve guests more effectively from start to finish. Product Details: Soup Kettle Food Warmer Large Capacity Pot Insert (2.4 Gal.) Tank Water Level (0.16 to 0.32 Gal.) Stainless-Steel Insert Accessible Hinged Lid Max Temperature: 180°F Overall Dimensions: 15.2” x 13.5” x 14.41” Net Weight: 10.25 lbs. Voltage/Hz: 100V-130V/60Hz Power: 400W Certifications: ETL Listed and Sanitation
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
- SISTEMA 47.34 oz Clear Food Storage Container (2173153)
- GLASTENDER Rinser Faucet Kit (03012383)
- GENUINE JOE Ripple Hot Cups16OzBrown, PK25 (GJO11257PK)
- RSVP INTERNATIONAL Flexible Nylon Spatula - Large - Red (FLX-3R)
- KOOLMORE 47" Deli Case and Meat Display Refrigerator, Multi-Tiered Shelves, Curved Glass Front (RD18C-SS)
- KOOLMORE 40" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station (SCDC-3P-SG)
- KOOLMORE 27" Stainless Steel Worktop Commercial Refrigerator with 3 1/2 Backsplash - 6.3 cu.ft, (RWT-1D-6C)
- KOOLMORE 59" Refrigerated Countertop Condiment Prep Rail Sandwich Prep Station with Stainless Steel Cover (SCDC-6P-SSL)
- KOOLMORE 22" Countertop Bakery Display Case with Front Curved Glass and Rear Door (DC-1C)
- KOOLMORE Commercial Countertop Refrigerator Display Case Merchandiser with LED Lighting (CDC-3C-BK)
- CRETORS Popcorn Portion Pack, 12oz, Salt Flvr, PK24 (9830)
- Koolmore Concession Equipment