Koolmore

Commercial Soup Kettle Warmer with Hinged Lid and Removable Pot Insert


product price: $114.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Serve Guests Fresh Soup and Keep It Warm and Delicious with a KoolMore Commercial Soup Kettle When it comes to serving customers or guests at a large party, special event, or corporate gathering. Soup is often one of the most essential courses of your meals. But keeping soup warm can be challenging without the right kitchen accessories. The KoolMore Commercial Soup Kettle was specifically designed to make it easier to keep soup warm, fresh, and delicious from the first spoonful to the last, so you can prop up multiple meal courses or serve guests more effectively from start to finish. Product Details: Soup Kettle Food Warmer Large Capacity Pot Insert (2.4 Gal.) Tank Water Level (0.16 to 0.32 Gal.) Stainless-Steel Insert Accessible Hinged Lid Max Temperature: 180°F Overall Dimensions: 15.2” x 13.5” x 14.41” Net Weight: 10.25 lbs. Voltage/Hz: 100V-130V/60Hz Power: 400W Certifications: ETL Listed and Sanitation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.