Koolmore

Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 2 Storage Baskets and Clear


product price: $846.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Koolmore
  • MFR # MCF-6C
  • Zoro # G106170321
  • UPC #
    810019861840
  • Country of Origin China
  • Category Freezers

Description

Ice cream is one of the world’s most favorite sweet treats. From chocolate pints to ice cream sandwiches to orange push pops there is something that just about everyone loves. And nothing people gets more excited to enjoy an ice-cold frozen treat when the summer gets hot then when it looks cold and delicious sitting just below the glass of an ice cream display freezer. That’s why we want to help you add another great addition to your convenience store or business with a professional-grade Koolmore Ice Cream Freezer Display designed to make each treat more enticing.
Each ice cream freezer also has LED lighting to help make it easier to quickly identify the contents inside and to ensure crystal-clear clarity even in low-light conditions. The Koolmore freezer display also features a front-facing temperature control that prevents people from making accidental adjustments and to ensure customers don’t change settings. Keep an ice cream display near an entryway, exit, or end cap is a great way to get potential customers interested in buying an ice-cold ice cream, especially on warm, summer days where it helps keep them cool and satisfies their sweet tooth. On the bottom you’ll find rolling caster wheels to make it easier to position or reposition depending on customer needs and the floor space of your business. Each glass door has a long, ergonomic handle on the side to make it easier to slide them open without needing to touch the glass to reduce fingerprints and smudges.
This ice cream display freezer has a small drain on the bottom to make it easier to clean out or remove any excess moisture or liquid when de-thawing excess ice formations. Product Features Four (2) PVC Coated Steel Baskets, 2/5 HP Compressor, Eco-friendly R-290 Refrigerant, Plug Type: 5-15P, Hz: 60, Voltage: 110, Overall dimensions 26.1”W x 28.1” D x 34.5” H, Interior dimensions 20.3.7”W x 21. 3”D 26. 1”H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.