Koolmore

Commercial Grab and Go Merchandiser, Black, 24 Cu. Ft.


product price: $6,463.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep Must-Have Foods and Drinks Handy for Customers with a Large Grab-and-Go Refrigerator Designed for Merchandising If you’re a business looking to increase sales through food and beverage options the first thing you want to do is provide customers with an accessible merchandiser fridge that makes it easy to make spontaneous purchases before they get out of the store. And nothing helps those efforts than with a top-quality KoolMore Grab-and-Go Merchandiser Refrigerator that helps you display all those must-have items with style and professionalism. Designed with adjustable shelving, bright LED lighting, and an energy-efficient system that supports food day and night, it’s the smart choice for cafes, grocery stores, gas stations, and any business looking to expand their sales potential. Product Details: Automatic Defrost and Dynamic Cooling System CFC-Free Green Gas R290 LED Interior Illumination Double-Sided, Double-Layer Tempered Glass Duct Sheet Ventilating for Even Temperature Adjustable Shelving User-Friendly Self-Evaporation Water Tray Digital Control with LED Temperature Display Energy-Saving Night Curtain Four (4) Rolling Casters with Brake 115V/60HZ ETL Certified Dimensions: 45.7” x 32.7” x 79.5” Temperature: 2-8 °C (35-46 °F) Note: Larger Unit Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.