Koolmore

Commercial 1 Glass Door Display Upright Beverage Refrigerator Cooler Merchandiser


product price: $1,169.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep Must-Have Foods and Drinks Handy for Customers with a Large Glass-Door Refrigerator Designed for Merchandising When you’re trying to offer customers ice-cold beverages in your convenient store, business, or gym you want to keep drinks organized, cold, and ready to grab and go. That’s why there’s nothing better for your space than a Koolmore Beverage Display Coolerwith multi-tiered adjustable shelving. An upright, space-saving design with quick-adjust temperature settings, plenty of storage space, and eco-friendly refrigerant helping to keep it powered up it’s the smart choice for your commercial business. The addition of double-paned tempered glass is designed to helpcompletely eliminate moisture and condensation when the door is opened up and the cold contents meet the warm exterior. Each upright display cooler features multiple shelves that can be moved up or down to create more customizable spaces. Great for when you’re storing 20 oz. bottles, gallons of milk, 2-liters of soda, 40-oz. cans, and other common beverage options. The Koolmore commercial display cooler also comes with a built-in lock with matching key so you can secure certain contents you want off limits without your approval or to help maintain freshness when you lock up for the evening. Our system also uses more efficient airflow system to help keep food and drinks fresher, longer which is vital for supplying customers and guests with quality goods. The temperature control on the front makes it easier to adjust the internal temp on the fly, so you can avoid freezing items or keeping them from being too warm. Product Details: Automatic Defrost and Dynamic Cooling System CFC-Free Green Gas R290 LED Interior Illumination Double-Sided, Double-Layer Tempered Glass Duct Sheet Ventilating for Even Temperature Adjustable Shelving User-Friendly Self-Evaporation Water Tray 2.3Amp 115V/60HZ Dimensions: 20.8”W x 21.6”D x 69”H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.